Flat Shipping

Flat Shipping at €24.99 + VAT

INSTOCK GRL611-8VB-BH Gooseneck Laboratory Faucet, Watersaver, Chrome Plated Brass Finish, Drain Not Included | CR4UTX

INSTOCK GRL611-8VB-BH Gooseneck Laboratory Faucet, Watersaver, Chrome Plated Brass Finish, Drain Not Included

Item: CR4UTX Model: GRL611-8VB-BHCross Ref: 55NZ52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€564.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGooseneck Laboratory Faucet
Ada CompliantYes
Drain StyleDrain Not Included
Faucet Body MaterialBrass
Faucet TypeLaboratory Faucet
FinishChrome Plated Brass
Flow Outlet TypeNon Aerated
Ligature ResistantNo
Ada ComplianceYes
Cec CompliantNon CEC Compliant
Faucet FinishChrome Plated Brass
Flow Outlet Type - FaucetNon-Aerated

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishFlow Outlet TypeFaucet Body MaterialFaucet TypeDrain StyleLigature ResistantPrice
INSTOCK GRL611-8-BH Gooseneck Laboratory Faucet, Watersaver, Chrome Plated Brass Finish, Drain Not Included | CR4UTW GRL611-8-BHChrome Plated BrassNon AeratedBrassLaboratory FaucetDrain Not IncludedNo€353.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRL611-8VB-BH Gooseneck Laboratory Faucet, Watersaver, Chrome Plated Brass Finish, Drain Not Included
€564.95 /unit