INSTOCK GRJTP189-48SLASY Solvent Cabinet, Size 48 x 22 x 35-1/8 Inch, Pearl White | CE9FYA 55NW29

INSTOCK GRJTP189-48SLASY Solvent Cabinet, Size 48 x 22 x 35-1/8 Inch, Pearl White

Item: CE9FYA Model: GRJTP189-48SLASYCross Ref: 55NW29
In Stock

Get it by Tuesday, Jun 17

€8,265.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet
ColorWhite
Depth22"
Height35 1/8"
TypeStanding Height
Width48"
Ada CompliantNot ADA Compliant
Assembly RequirementsAssembly Required
Cabinet TypeBase Cabinets
HandleSlam Catch
Includes CastersCasters Not Included
Includes Removeable BackRemoveable Back Included
Includes Work SurfaceWork Surface Not Included
MaterialSteel
Number Of Doors2
Number Of Drawers0
Number Of Shelves1
Opening StyleDoor Cabinet
Overall Depth22"
Overall Height35 1/8"
Overall Width4 ft.
Product TypeSolvent Cabinet
StandardsNFPA NO. 30-1993, OSHA, UFC, UL
Standing StyleFreestanding

Shipping Info:

Ship weight (kg) 110.25
Ship height (cm)89.22
Ship length (cm)55.88
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelTypeHeightDepthPrice
INSTOCK GRJTP820-24 Suspended Cabinet, Size 24 x 22 x 23 Inch, Pearl White | CE9FEM 55NW41 GRJTP820-24Suspended Cabinet23"22"€1,443.81
INSTOCK GRJTP820-18 Suspended Cabinet, Size 18 x 22 x 23 Inch, Pearl White | CE9FEN 55NW40 GRJTP820-18Suspended Cabinet23"22"€1,315.73
INSTOCK GRJTP189-36SLASY Solvent Cabinet, Size 36 x 22 x 35-1/8 Inch, Pearl White | CE9FYB 55NW28 GRJTP189-36SLASYStanding Height35 1/8"22"€5,214.29
INSTOCK GRJTP189-24SLAS Solvent Cabinet, Size 24 x 22 x 35-1/8 Inch, Pearl White | CE9FYC 55NW27 GRJTP189-24SLASStanding Height35 1/8"22"€3,692.58
INSTOCK GRJTP190-32SE Corner Cabinet, Size 32-7/8 x 22 x 35-1/8 Inch, Pearl White | CF2LNX 55NW15 GRJTP190-32SEStanding Height35 1/8"22"€1,253.54
INSTOCK GRJTP186-58 Base Cabinet, Size 58 x 22 x 35-1/8 Inch, Pearl White | CF2PTK 55NW19 GRJTP186-58Standing Height35 1/8"22"€1,507.70
INSTOCK GRJTP186-52 Base Cabinet, Size 52 x 22 x 35-1/8 Inch, Pearl White | CF2PTL 55NW18 GRJTP186-52Standing Height35 1/8"22"€1,394.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRJTP189-48SLASY Solvent Cabinet, Size 48 x 22 x 35-1/8 Inch, Pearl White
€8,265.53 /unit