Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE IST-10WM250 Interchangeable Head Torque Wrench, With 50 to 250 Inch-Lbs Scale Range | CE9ZCZ 55VP43

INSIZE IST-10WM250 Interchangeable Head Torque Wrench, With 50 to 250 Inch-Lbs Scale Range

Item: CE9ZCZ Model: IST-10WM250Cross Ref: 55VP43
Limited Availability
€346.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterchangeable Head Torque Wrench
Accuracy-3% to +3%
Calibration CertificateNo
Clockwise Accuracy-3% to +3%
Corrosion ResistanceNo
Counterclockwise AccuracyNot Rated
Drive Size3/8"
Extended Data TestingNo
FinishChrome
Handle ColorSilver
Handle MaterialSteel
Handle TypeKnurled
Includes(1) Plastic Case
InsulatedNo
MaterialSteel
Non-sparkingNo
Overall Length12 3/8"
Overall Width2 23/64"
Primary Scale Range50 lbs.-in. to 250 lbs.-in.
RatchetingYes
ReversingYes
RotationCW
Torque AdjustabilityAdjustable
Torque SettingAdjustable
Visual/audible IndicatorsAudible Click
Wrench MaterialSteel
Calibration Certificate IncludedNo
Corrosion ResistantNo
NonsparkingNo
Primary Scale Maximum Torque250 lbs.-in.
Primary Scale Minimum Torque50 lbs.-in.
StandardsDIN ISO 6789, ASME B107.300-2010
Torque Increments1 lbs.-ft
Torque Measurement TypeInch-Pound
Torque Range50 lbs.-in. to 250 lbs.-in.
Weight1.81 lbs.

Shipping Info:

Ship weight (kg) 1.305
Country of OriginCN

Product Variants

ProductModelPrimary Scale RangeOverall LengthDrive SizeHandle TypeTorque AdjustabilityTorque SettingClockwise AccuracyVisual/audible IndicatorsPrice
INSIZE IST-10WM100 Interchangeable Head Torque Wrench, With 20 to 100 ft-Lbs Scale Range | CE9ZDA 55VP40 IST-10WM10020 lbs.-ft. to 100 lbs.-ft.16 3/4"3/8"KnurledAdjustableAdjustable-3% to +3%Audible Click€288.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE IST-10WM250 Interchangeable Head Torque Wrench, With 50 to 250 Inch-Lbs Scale Range
€346.01 /unit