Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE ISR-S400-SB30 Small Hole Probe, Small Hole Probe | CR4TYK

INSIZE ISR-S400-SB30 Small Hole Probe, Small Hole Probe

Item: CR4TYK Model: ISR-S400-SB30Cross Ref: 409V87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,921.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProbe
For Use With Mfr. Model NumberMfr. No. ISR-S400
Probe Tip Length0.866"
Probe Tip Radius5 µm
Probe TypeProbe For Plane Surfaces And Holes
Compatible With Brand And SeriesINSIZE ISR-S400
Compatible With Manufacturer Model No.ISR-S400
Product TypeSmall Hole Probe

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelProbe Tip LengthProbe Tip RadiusStylus LengthPrice
INSIZE ISR-S400-SB120 Deep Groove Probe, Deep Groove Probe, Compatible With Isr-S400 | CR4TYH ISR-S400-SB1200.63"5 µm0.866"€3,139.97
INSIZE ISR-S400-SB20 Groove Probe, Groove Probe | CR4TYJ ISR-S400-SB200.63"5 µm-€2,715.29
INSIZE ISR-S400-SB10R2 Small Roughness Probe, Small Roughness Probe | CR4TYL ISR-S400-SB10R20.63"2 µm-€3,217.30
INSIZE ISR-S400-SB50 Transverse Probe, Transverse Probe, Compatible With ISR-S400 | CR4TYM ISR-S400-SB500.63"5 µm-€2,711.72
INSIZE ISR-S400-SB80 Deep Hole Probe, Deep Hole Probe, Compatible With Isr-S400 | CR4TYN ISR-S400-SB801.457"5 µm-€2,742.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE ISR-S400-SB30 Small Hole Probe, Small Hole Probe
€2,921.26 /unit