Item | Surface Roughness Tester |
Analysis Graph | Yes |
Battery Included | No |
Battery Voltage | 9V |
Compatible Memory Card | None |
Compatible Wireless Transmitter | Bluetooth |
Data Export Formats | Excel |
Detector Measuring Force | 4 mN |
Dimensions (display Unit) | 6.22" x 2.52" x 2.05" |
Dimensions (drive Unit) | 6.22" x 2.52" x 2.05" |
Display Size | 3.54" |
Drive Unit | Traverse |
Drive Unit Principle | Traverse |
Features | Data Can Be Output To Excel By Connecting With Compute, 22 Roughness Parameters |
Includes | Calibration Block And Support, Magnetic Stand Adapter, Adjustable Stand, Touch Pen, Usb, Software, Memory Of Maximum 100 Data, Waveform |
Includes Case | No |
Includes Printer | No |
Ip Rating | Not Rated |
Max. Operating Temp. | 104°F |
Measuring Condition Standards | ANSI, ISO-4287, JISB0601, ISO-12085, JIS-B0631 |
Memory Storage Capacity | 100 |
Min. Operating Temp. | -4°F |
Number Of Parameters Measured | 22 |
Number Of Sampling Spans | 1, 2, 3, 4, 5 |
Operating Position | Horizontal/Vertical |
Operating Temp. Range | -4°F to +104°F |
Probe Positions | Axial |
Probe Sensor Type | Inductive |
Probe Tip Radius | 5 µm |
Profile Resolution | 0.01µin. |
Spc Output | Yes |
Transverse Cutoff Length | 0.01" |
Data Output Connection Type | USB, Bluetooth |
Data Output Type | Cable, Wireless |
Dimensions - Display Unit | 6.22" x 2.52" x 2.05" |
Dimensions - Drive Unit | 6.22" x 2.52" x 2.05" |
Display Functions | Analysis Graph, Language Selection, Standard Selection, Print & Export Data, Save Data, Select Sampling Length |
Display Screen Size | 3.54" |
Includes Battery | No |
Maximum Operating Temperature - C | 40°C |
Maximum Operating Temperature - F | 104°F |
Measuring Range | 689µin. to 12598µin., 6299µin. to 6299µin. |
Measuring Range (in.) | 689µin. to 12598µin., 6299µin. to 6299µin. |
Measuring Range (mm) | 0.32 mm |
Measuring Range Ra | 0.005 μm to 30 μm |
Measuring Range Rz | 0.02 μm to 320 μm |
Minimum Operating Temperature - C | -20°C |
Minimum Operating Temperature - F | -4°F |
Operating Temperature Range | -4°F to +104°F |
Parameters Measured | Mr1, Mr2, R3y, R3z, Ra, Rc, Rk, Rku, Rmax, Rp, Rpc, Rpk, Rq, Rs, Rsk, Rsm, Rt, Rv, Rvk, Ry, Rz, Rz (JIS) |
Power Supply | 9V Battery |
Product Type | Portable Surface Roughness Tester with External Display |
Sampling Length | 0.01", 0.03", 0.1" |
Tester Series | Series SR300 |