Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE ISM-ZS30-OB2X Auxiliary Objective 2X | CR4TRL

INSIZE ISM-ZS30-OB2X Auxiliary Objective 2X

Item: CR4TRL Model: ISM-ZS30-OB2XCross Ref: 463D14
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€223.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Accessory TypeAuxiliary Objective 2X
For Use WithRP_ISM-ZS30
Compatible With Manufacturer Model NumberISM-ZS
Compatible With Product TypeEliteHD Microscopes, Mantis Elite Microscopes
Optical Field Of View9.9 mm
Optical Magnification20x
Product TypeObjective Lens
Working Distance1.91"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypePrice
INSIZE ISM-ZS30-OB05X Auxiliary Objective 0.5X | CR4TRG ISM-ZS30-OB05XAuxiliary Objective 0.5X€225.57
INSIZE ISM-ZS50-OB05X Auxiliary Objective 0.5X | CR4TRH ISM-ZS50-OB05XAuxiliary Objective 0.5X€356.10
INSIZE ISM-ZS30-OB06X Auxiliary Objective 0.63X | CR4TRJ ISM-ZS30-OB06XAuxiliary Objective 0.63X€224.77
INSIZE ISM-ZS30-OB07X Auxiliary Objective 0.75X | CR4TRK ISM-ZS30-OB07XAuxiliary Objective 0.75X€224.77
INSIZE ISM-ZS50-OB2X Auxiliary Objective 2X | CR4TRM ISM-ZS50-OB2XAuxiliary Objective 2X€356.10
INSIZE ISM-MTM-OB100X Objective PL100X | CR4TRN ISM-MTM-OB100XObjective PL100X€959.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE ISM-ZS30-OB2X Auxiliary Objective 2X
€223.89 /unit