Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE ISL-B5-650 Linear DRO Scale, 26 in/650 mm Effective Range, +/-µ Inch Accuracy, IP54, Cable | CV4NAB

INSIZE ISL-B5-650 Linear DRO Scale, 26 in/650 mm Effective Range, +/-µ Inch Accuracy, IP54, Cable

Item: CV4NAB Model: ISL-B5-650Cross Ref: 463J07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€816.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScale
Accuracy+/-(197+5L)µin.
Beam Length32.06"
Beam Thickness2.63"
Data Output TypeCable , Cabled
Detection TypeTTL
Effective Range26", 650 mm
Encoder Body StyleStandard
For Use WithJigs, Milling Machines, XY Tables
Included Signal Cable Length140"
IncludesAnti-Dust Cover, L Shape Support, Mounting Accessories, Plain Base
Includes Signal CableYes
Max. Operating Temp.158°F
Maximum Measurement - Inch26"
Maximum Response Speed60 mpm
Min. Operating Temp.14°F
Operating Temp. Range+14°F to +158°F
Overall Length32.062"
Resolution0.0002"
TypeISL-B5 Series Linear Dro Scale
Ip RatingIP54
Maximum Measurement - Mm650 mm
Maximum Operating Temperature - C70°C
Maximum Operating Temperature - F158°F
Minimum Measurement - Inch0"
Minimum Measurement - Mm0 mm
Minimum Operating Temperature - C-10°C
Minimum Operating Temperature - F14°F
Operating Temperature Range-10°C to +70°C, 14°F to 158°F

Shipping Info:

Ship weight (kg) 3.0465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthResolutionAccuracyData Output TypeBeam LengthBeam ThicknessEffective RangeIncluded Signal Cable LengthPrice
INSIZE ISL-A1-950 Linear DRO Scale, 38 in/950 mm Effective Range, +/-387µ Inch Accuracy, IP54, Cable | CR4QMQ ISL-A1-95044.656"0.00005"-387 µin. to +387 µin.Cabled44.65"2.421"38", 950 mm140"€1,057.08
INSIZE ISL-A5-1000 Linear DRO Scale, 40 in/1000 mm Effective Range, +/-397µ Inch Accuracy, IP54, Cable | CR4QMR ISL-A5-100046.656"0.0002"-397µin. to +397µin.Cabled46.65"2.421"40", 1000 mm200"€855.71
INSIZE ISL-B5-250 Linear DRO Scale, 10 in/250 mm Effective Range, +/-µ Inch Accuracy, IP54, Cable | CV4MYU ISL-B5-25016.062"0.0002"+/-(197+5L)µin.Cabled16.06"2.63"10", 250 mm140"€581.25
INSIZE ISL-A5-250 Linear DRO Scale, 10 in/250 mm Effective Range, +/-247µ Inch Accuracy, IP54, Cable | CV4MYV ISL-A5-25015 7/8"0.0002"-247µin. to +247µin.Cabled15.87"2.421"10", 250 mm140"€556.98
INSIZE ISL-A1-250 Linear DRO Scale, 10 in/250 mm Effective Range, +/-247µ Inch Accuracy, IP54, Cable | CV4MYW ISL-A1-25015 7/8"0.00005"-247µin. to +247µin.Cabled15.87"2.421"10", 250 mm140"€637.31
INSIZE ISL-B5-300 Linear DRO Scale, 12 in/300 mm Effective Range, +/-µ Inch Accuracy, IP54, Cable | CV4MYX ISL-B5-30018.062"0.0002"+/-(197+5L)µin.Cabled18.06"2.63"12", 300 mm140"€584.47
INSIZE ISL-A5-300 Linear DRO Scale, 12 in/300 mm Effective Range, +/-257µ Inch Accuracy, IP54, Cable | CV4MYY ISL-A5-30017 7/8"0.0002"-257 µin. to +257 µin.Cabled17.87"2.421"12", 300 mm140"€564.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE ISL-B5-650 Linear DRO Scale, 26 in/650 mm Effective Range, +/-µ Inch Accuracy, IP54, Cable
€816.75 /unit