Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 7353-160W Bore Gage Setter, 4 Inch Base Size, 9-1/2 Inch Rod Dia | CF2PCR 55VM93

INSIZE 7353-160W Bore Gage Setter, 4 Inch Base Size, 9-1/2 Inch Rod Dia

Item: CF2PCR Model: 7353-160WCross Ref: 55VM93
Limited Availability
€848.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSetting Tool
Screw TypeKnob
For Use WithGauge Blocks
Setting Range0" to 6"

Shipping Info:

Ship weight (kg) 4.167
Country of OriginCN

Product Variants

ProductModelScrew TypePrice
INSIZE 7353-6 Bore Gage Setter | CF2PCT 55VM94 7353-6Knob€992.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 7353-160W Bore Gage Setter, 4 Inch Base Size, 9-1/2 Inch Rod Dia
€848.79 /unit