INSIZE 6900-A11 Surface Plate, 12 Inch x 18 in/300 mm x 450 mm Surface Size | CR4TUV

INSIZE 6900-A11 Surface Plate, 12 Inch x 18 in/300 mm x 450 mm Surface Size

Item: CR4TUV Model: 6900-A11Cross Ref: 463K63
In Stock

Get it by Tuesday, Jun 17

€529.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate
Application GradeInspection
ColorGray
Edge StyleFlat
Flatness0.0"
Length12"
MaterialGranite
Surface Size304 mm x 457 mm
Surface Size12" x 18"
Thickness3"
Weight42 Kg
Width18"
GradeGrade A
StandardsGGG-P-463C
Surface Size (in.)12" x 18"
Surface Size (mm)304 mm x 457 mm
Weight (kilograms.)42 Kg
Weight (lbs.)32 lbs.

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSurface SizeThicknessColorMaterialFlatnessApplication GradeEdge StylePrice
INSIZE 6900-A23 Surface Plate, 24 Inch x 36 in/600 mm x 900 mm Surface Size | CR4TUW 6900-A2324" x 36"4"GrayGranite0.0"InspectionFlat€1,780.38
INSIZE 6900-A34 Surface Plate, 36 Inch x 48 in/900 mm x 1200 mm Surface Size | CR4TUX 6900-A3436" x 48"6"GrayGranite0.0"InspectionFlat€4,182.22
INSIZE 6900-A12 Surface Plate, 18 Inch x 24 in/450 mm x 600 mm Surface Size | CR4TUY 6900-A1218" x 24"3"GrayGranite0.0"InspectionFlat€879.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 6900-A11 Surface Plate, 12 Inch x 18 in/300 mm x 450 mm Surface Size
€529.74 /unit