Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 6313-4D5 Micrometer Setting Ring, 1/2 Inch Inside Dia, +/-0.00020 Inch Accuracy | CR4UBD

INSIZE 6313-4D5 Micrometer Setting Ring, 1/2 Inch Inside Dia, +/-0.00020 Inch Accuracy

Item: CR4UBD Model: 6313-4D5Cross Ref: 409R75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€970.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing
Accuracy-0.0002" to +0.0002"
ApplicationManufacturing, Metal Working, Quality Control
Dimension TypeInch
For Use WithZero Setting Micrometers
Inside Dia.4 1/2"
Outside Dia.7.087"
Thickness1.102"
Inside Diameter4.5"
Outside Diameter7.087"

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessPrice
INSIZE 6313-1D8 Micrometer Setting Ring, 13/16 Inch Inside Dia, +/-0.00014 Inch Accuracy | CR4TZK 6313-1D80.787"€148.28
INSIZE 6313-1D4 Micrometer Setting Ring, 13/32 Inch Inside Dia, +/-0.00014 Inch Accuracy | CR4TZL 6313-1D40.709"€122.56
INSIZE 6313-1D2 Micrometer Setting Ring, 13/64 Inch Inside Dia, +/-0.00014 Inch Accuracy | CR4TZM 6313-1D20.63"€117.72
INSIZE 6313-1D6 Micrometer Setting Ring, 39/64 Inch Inside Dia, +/-0.00014 Inch Accuracy | CR4TZN 6313-1D60.787"€148.29
INSIZE 6313-1H16 Micrometer Setting Ring, 1/16 Inch Inside Dia, +/-0.00006 Inch Accuracy | CR4TZP 6313-1H160.157"€592.16
INSIZE 6313-1H2 Micrometer Setting Ring, 1/2 Inch Inside Dia, +/-0.00010 Inch Accuracy | CR4TZQ 6313-1H20.391"€150.56
INSIZE 6313-1H4 Micrometer Setting Ring, 1/4 Inch Inside Dia, +/-0.00008 Inch Accuracy | CR4TZR 6313-1H40.315"€136.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 6313-4D5 Micrometer Setting Ring, 1/2 Inch Inside Dia, +/-0.00020 Inch Accuracy
€970.36 /unit