Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 6311-21 Micrometer Setting Standard, Pieces, 21 Inch Length, 21 Inch Included Lengths | CT4HRQ

INSIZE 6311-21 Micrometer Setting Standard, Pieces, 21 Inch Length, 21 Inch Included Lengths

Item: CT4HRQ Model: 6311-21Cross Ref: 409C93
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStand
Accuracy-0.00045" to +0.00045"
Diameter0.63"
Dimension TypeInch
End ShapeRound
Length21"
Rod StyleRod With Grip
Included Lengths21"

Shipping Info:

Ship weight (kg) 0.7065
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterPrice
INSIZE 6311-1 Micrometer Setting Standard, Pieces, Included Lengths | CT4HAX 6311-10.276"€8.55
INSIZE 6311-10 Micrometer Setting Standard, Pieces, 10 Inch Length, 10 Inch Included Lengths | CT4HRD 6311-100.315"€41.46
INSIZE 6311-11 Micrometer Setting Standard, Pieces, 11 Inch Length, 11 Inch Included Lengths | CT4HRE 6311-110.315"€43.32
INSIZE 6311-12 Micrometer Setting Standard, Pieces, 12 Inch Length, 12 Inch Included Lengths | CT4HRF 6311-120.63"€77.54
INSIZE 6311-13 Micrometer Setting Standard, Pieces, 13 Inch Length, 13 Inch Included Lengths | CT4HRG 6311-130.63"€79.89
INSIZE 6311-14 Micrometer Setting Standard, Pieces, 14 Inch Length, 14 Inch Included Lengths | CT4HRH 6311-140.63"€93.81
INSIZE 6311-15 Micrometer Setting Standard, Pieces, 15 Inch Length, 15 Inch Included Lengths | CT4HRJ 6311-150.63"€78.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 6311-21 Micrometer Setting Standard, Pieces, 21 Inch Length, 21 Inch Included Lengths
€112.59 /unit