Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 4792-75 Flat Edge Square, Stainless Steel, 3 x 2 Inch Body Size | CR4QLG

INSIZE 4792-75 Flat Edge Square, Stainless Steel, 3 x 2 Inch Body Size

Item: CR4QLG Model: 4792-75Cross Ref: 463G91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBody
Body Size3" x 2"
Features90° Angle, Wide Base
FinishUnfinished
MaterialStainless Steel
Size3" x 2"
Tongue Size0.062" x 1.062" x 8"
Case IncludedYes
StandardsDIN 875

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialSizeTongue SizeFinishPrice
INSIZE 4710-300 Cylinder Square, Steel, 12 Inch Body Size, 1/16 X 1-1/16 X 8 Inch Tongue Size, 12 In | CR4QKZ 4710-300Steel12"0.062" x 1.062" x 8"Unfinished-
RFQ
INSIZE 4793-300 Flat Edge Square, Stainless Steel, 11-13/16 x 7-29/32 Inch Body Size | CR4QLA 4793-300Stainless Steel-0.062" x 1.062" x 8"Unfinished€461.34
INSIZE 4791-300 Flat Edge Square, Stainless Steel, 11-13/16 x 7-29/32 Inch Body Size | CR4QLB 4791-300Stainless Steel-0.062" x 1.062" x 8"Unfinished€263.15
INSIZE 4791-50 Flat Edge Square, Stainless Steel, 2 x 1-39/64 Inch Body Size | CR4QLC 4791-50Stainless Steel-0.062" x 1.062" x 8"Unfinished€73.89
INSIZE 4792-50 Flat Edge Square, Stainless Steel, 2 x 1-39/64 Inch Body Size | CR4QLD 4792-50Stainless Steel-0.062" x 1.062" x 8"Unfinished€77.31
INSIZE 4793-50 Flat Edge Square, Stainless Steel, 2 x 1-39/64 Inch Body Size | CR4QLE 4793-50Stainless Steel-0.062" x 1.062" x 8"Unfinished€104.23
INSIZE 4793-75 Flat Edge Square, Stainless Steel, 3 x 2 Inch Body Size | CR4QLF 4793-75Stainless Steel3" x 2"0.062" x 1.062" x 8"Unfinished€110.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 4792-75 Flat Edge Square, Stainless Steel, 3 x 2 Inch Body Size
€134.92 /unit