Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 4645-111 Threaded Plug Gauge, 1 Inch Size-11 Thread Size, Go/No-Go Plus/Minus Gauge, G Thread Class | CR4TVT

INSIZE 4645-111 Threaded Plug Gauge, 1 Inch Size-11 Thread Size, Go/No-Go Plus/Minus Gauge, G Thread Class

Item: CR4TVT Model: 4645-111Cross Ref: 463R49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€455.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge
Dimension TypeInch
FinishUncoated
Handle ColorBlack
Handle DesignDouble End
Long Form Calibration CertificateNo
MaterialSteel
Thread ClassG
Thread DirectionRight Hand
Thread Size1"-11
Thread TypeBSPT
TypeGo, No-Go (Plus/Minus)
Gauge FinishUncoated
Gauge MaterialSteel
Gauge TypeGo/No-Go (Plus/Minus)
StandardsISO 228

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishThread TypeHandle DesignDimension TypeTypeMaterialHandle ColorThread DirectionPrice
INSIZE 4646-111 Threaded Plug Gauge, 1 Inch Size-11 Thread Size, Go/No-Go Plus/Minus Gauge, Single End | CR4RYB 4646-111UnfinishedBSPTSingle EndInchGo, No-Go (Plus/Minus)SteelBlackRight Hand€1,078.85
INSIZE 4646-3C19 Threaded Plug Gauge, 3/8 Inch Size-19 Thread Size, Go/No-Go Plus/Minus Gauge, Single End | CR4RYC 4646-3C19UncoatedBSPTSingle EndInchGo, No-Go (Plus/Minus)SteelBlackRight Hand€831.35
INSIZE 4646-3B14 Threaded Plug Gauge, 3/4 Inch Size-14 Thread Size, Go/No-Go Plus/Minus Gauge, Single End | CR4RZG 4646-3B14UncoatedBSPTSingle EndInchGo, No-Go (Plus/Minus)SteelBlackRight Hand€834.53
INSIZE 4645-3C19 Threaded Plug Gauge, 3/8 Inch Size-19 Thread Size, Go/No-Go Plus/Minus Gauge | CR4RZP 4645-3C19UnfinishedMetricDouble EndInchGo, No-Go (Plus/Minus)SteelBlackRight Hand€249.69
INSIZE 4646-1H11 Threaded Plug Gauge, 1 1/2 Inch Size-11 Thread Size, Go/No-Go Plus/Minus Gauge, Single End | CR4TVD 4646-1H11UncoatedBSPTSingle EndInchGo, No-Go (Plus/Minus)SteelBlackRight Hand€1,083.08
INSIZE 4645-1G11 Threaded Plug Gauge, 1 1/4 Inch Size-11 Thread Size, Go/No-Go Plus/Minus Gauge | CR4TVE 4645-1G11UnfinishedMetricDouble EndInchGo, No-Go (Plus/Minus)SteelBlackRight Hand€424.04
INSIZE 4645-1H11 Threaded Plug Gauge, 1 1/4 Inch Size-11 Thread Size, Go/No-Go Plus/Minus Gauge | CR4TVF 4645-1H11UncoatedBSPTDouble EndInchGo, No-Go (Plus/Minus)SteelBlackRight Hand€426.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 4645-111 Threaded Plug Gauge, 1 Inch Size-11 Thread Size, Go/No-Go Plus/Minus Gauge, G Thread Class
€455.81 /unit