Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 4131-3B2 Threaded Plug Gauge, 3/4 Inch Size-16 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class | CR4TVY

INSIZE 4131-3B2 Threaded Plug Gauge, 3/4 Inch Size-16 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class

Item: CR4TVY Model: 4131-3B2Cross Ref: 463P75
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge
ApplicationMetalworking
Dimension TypeInch
FinishUncoated , Unfinished
Handle ColorBlack
Handle DesignDouble End
Included CertificationCertificate Of Accuracy
Long Form Calibration CertificateNo
MaterialSteel
Thread ClassClass 2B
Thread DirectionRight Hand
Thread Size3/4"-16
Thread TypeUNF
TypeGo, No-Go (Plus/Minus)
Gauge FinishUncoated
Gauge MaterialSteel
Gauge TypeGo/No-Go (Plus/Minus)
StandardsASME B1.2

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishDimension TypeThread TypeThread ClassTypeMaterialHandle ColorHandle DesignPrice
INSIZE 4130-56 Threaded Plug Gauge, M56 x 5.50 Thread Size, Go/No-Go Plus/Minus, 6H Thread Class, Metric | CR4RXE 4130-56UnfinishedMetricMetricClass 6HGo, No-Go (Plus/Minus)SteelBlackDouble End€209.45
INSIZE 4131-5C2 Threaded Plug Gauge, 5/8 Inch Size-18 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class | CR4RXN 4131-5C2UnfinishedInchUNFClass 2BGo, No-Go (Plus/Minus)SteelBlackDouble End€137.05
INSIZE 4130-39 Threaded Plug Gauge, M39 x 4.00 Thread Size, Go/No-Go Plus/Minus, 6H Thread Class, Metric | CR4RXP 4130-39UnfinishedMetricMetricClass 6HGo, No-Go (Plus/Minus)SteelBlackDouble End€137.92
INSIZE 4131-5D1 Threaded Plug Gauge, 5/16 Inch Size-18 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class | CR4RXU 4131-5D1UnfinishedInchUNCClass 2BGo, No-Go (Plus/Minus)SteelBlackDouble End€113.60
INSIZE 4130-7 Threaded Plug Gauge, M7 x 1.00 Thread Size, Go/No-Go Plus/Minus, 6H Thread Class, Metric | CR4RYN 4130-7UnfinishedMetricMetricClass 6HGo, No-Go (Plus/Minus)SteelBlackDouble End€46.56
INSIZE 4131-3B1 Threaded Plug Gauge, 3/4 Inch Size-10 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class | CR4RYW 4131-3B1UnfinishedInchUNCClass 2BGo, No-Go (Plus/Minus)SteelBlackDouble End€183.73
INSIZE 4131-1A1 Threaded Plug Gauge, 1/2 Inch Size-13 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class | CR4RZH 4131-1A1UnfinishedInchUNCClass 2BGo, No-Go (Plus/Minus)SteelBlackDouble End€135.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 4131-3B2 Threaded Plug Gauge, 3/4 Inch Size-16 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class
€168.39 /unit