Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 4112-BD11 Rectangular Gauge Block, Rectangular, 0.11 Inch Nominal Size, 6 Micro Inch Tolerance | CU7CQD

INSIZE 4112-BD11 Gauge Block, Rectangular, 0.11 Inch Nominal Size, 6 Micro Inch Tolerance

Item: CU7CQD Model: 4112-BD11Cross Ref: 462Z57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlock
Application GradeInspection
Dimension TypeInch
Face Length1.188"
Face Width0.359"
GradeGrade AS-1
Included CertificationCertificate Of Inspection
Long Form Calibration CertificateNo
MaterialSteel
Nominal Size0.11"
ShapeRectangular
Tolerance6µin.
With HoleNo
StandardsASME B89.1.9

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace WidthFace LengthNominal SizeGradeApplication GradeToleranceMaterialDimension TypePrice
INSIZE 4112-CD1 Rectangular Gauge Block, Rectangular, 0.1 Inch Nominal Size, 12 Micro Inch Tolerance | CU6XUG 4112-CD10.359"1.188"0.1"Grade AS-2Working12 µin.SteelInch€27.23
INSIZE 4112-AD1 Rectangular Gauge Block, Rectangular, 0.1 Inch Nominal Size, 4 Mirco Inch Tolerance | CU6XUH 4112-AD10.359"1.188"0.1"Grade 0Calibration4µin.SteelInch€45.20
INSIZE 4112-CD1001 Rectangular Gauge Block, Rectangular, 0.1001 Inch Nominal Size, 12 Micro Inch Tolerance | CU6XUJ 4112-CD10010.359"1.188"-Grade AS-2Working12µin.SteelInch€26.22
INSIZE 4112-AD1001 Rectangular Gauge Block, Rectangular, 0.1001 Inch Nominal Size, 4 Mirco Inch Tolerance | CU6XUK 4112-AD10010.359"1.188"-Grade 0Calibration4µin.SteelInch€45.97
INSIZE 4112-BD1001 Rectangular Gauge Block, Rectangular, 0.1001 Inch Nominal Size, 6 Micro Inch Tolerance | CU7BDM 4112-BD10010.359"1.188"-Grade AS-1Inspection6µin.SteelInch€33.06
INSIZE 4112-CD1002 Rectangular Gauge Block, Rectangular, 0.1002 Inch Nominal Size, 12 Micro Inch Tolerance | CU7BDN 4112-CD10020.359"1.188"-Grade AS-2Working12µin.SteelInch€26.88
INSIZE 4112-AD1002 Rectangular Gauge Block, Rectangular, 0.1002 Inch Nominal Size, 4 Mirco Inch Tolerance | CU7BDP 4112-AD10020.359"1.188"-Grade 0Calibration4 µin.SteelInch€45.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 4112-BD11 Gauge Block, Rectangular, 0.11 Inch Nominal Size, 6 Micro Inch Tolerance
€34.38 /unit