Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 4002-B20 Angle Gage Block 20 min, 20 min Nominal Size, +/- 2 seconds Tolerance, 2.953 Inch Face | CR4RBX

INSIZE 4002-B20 Angle Gage Block 20 min, 20 min Nominal Size, +/- 2 seconds Tolerance, 2.953 Inch Face

Item: CR4RBX Model: 4002-B20Cross Ref: 462Y18
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBlock
Application GradeInspection
Dimension TypeAngle
Face Length2.953"
Face Width0.591"
GradeASME 0
Holes0
Included CertificationCertificate Of Inspection
Includes20 Min Angle Block, Plastic Case, Manufacturer Inspection Certificate
MaterialSteel
No. Of Pieces1
Nominal Size20 min.
ShapeTriangle
Tolerance-2 sec. to +2 sec.
With HoleNo

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal SizeMaterialDimension TypeGradeShapeApplication GradeToleranceWith HolePrice
INSIZE 4002-A1 Angle Gage Block 1 Deg, 1 Deg Nominal Size, +/- 2 seconds Tolerance, 2.953 Inch Face | CR4QHH 4002-A1SteelAngleASME 0TriangleInspection-2 sec. to +2 sec.No-
RFQ
INSIZE 4002-A15 Angle Gage Block 15 Deg, 15 Deg Nominal Size, +/- 2 seconds Tolerance, 2.953 Inch Face | CR4QHJ 4002-A1515°SteelAngleASME 0TriangleInspection-2 sec. to +2 sec.No-
RFQ
INSIZE 4002-A27 Angle Gage Block 27 Deg, 27 Deg Nominal Size, +/- 2 seconds Tolerance, 2.953 Inch Face | CR4QHK 4002-A2727°SteelAngleASME 0TriangleInspection-2 sec. to +2 sec.No-
RFQ
INSIZE 4002-A3 Angle Gage Block 3 Deg, 3 Deg Nominal Size, +/- 2 seconds Tolerance, 2.953 Inch Face | CR4QHL 4002-A3SteelAngleASME 0TriangleInspection-2 sec. to +2 sec.No-
RFQ
INSIZE 4002-A30 Angle Gage Block 30 Deg, 30 Deg Nominal Size, +/- 2 seconds Tolerance, 2.953 Inch Face | CR4QHM 4002-A3030°SteelAngleASME 0TriangleInspection-2 sec. to +2 sec.No-
RFQ
INSIZE 4002-A41 Angle Gage Block 41 Deg, 41 Deg Nominal Size, +/- 2 seconds Tolerance, 2.953 Inch Face | CR4QHN 4002-A4141°SteelAngleASME 0TriangleInspection-2 sec. to +2 sec.No-
RFQ
INSIZE 4002-A45 Angle Gage Block 45 Deg, 45 Deg Nominal Size, +/- 2 seconds Tolerance, 2.953 Inch Face | CR4QHP 4002-A4545°SteelAngleASME 0TriangleInspection-2 sec. to +2 sec.No-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 4002-B20 Angle Gage Block 20 min, 20 min Nominal Size, +/- 2 seconds Tolerance, 2.953 Inch Face