Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 3293-062 Mechanical Can Seam Micrometer, Mechanicalch to 0.5 Inch Range, Inch | CV2RVV

INSIZE 3293-062 Mechanical Can Seam Micrometer, Mechanicalch to 0.5 Inch Range

Item: CV2RVV Model: 3293-062Cross Ref: 462V64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€229.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCan Seam Micrometer
Accuracy-0.00016" to +0.00016"
Anvil MaterialSteel
Anvil ShapeFlat
Anvil Size0.531"
Case TypePlastic
Dimension TypeInch
IncludesHard Plastic Case , Yes
Long Form Calibration CertificateNo
Max. Measurement3/5"
Maximum Measurement3/5"
Min. Measurement0.0"
Operation TypeMechanical
Resolution0.001"
Rotating SpindleYes
Spc OutputNo
SpindleFlat
Spindle Dia.0.197"
Spindle MaterialSteel
Spindle Size0.531"
Thimble TypePlain
Case IncludedYes
Maximum Measurement - Inch0.6"
Minimum Measurement - Inch0"
Range0" to 1/2"
Rotating Spindle (yes/no)Yes
Spindle Diameter0.197"

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnvil ShapeOperation TypeDimension TypeAccuracyResolutionLong Form Calibration CertificateSpc OutputThimble TypePrice
INSIZE 3293-063 Mechanical Can Seam Micrometer, Mechanicalch to 0.5 Inch Range | CV2RVU 3293-063RoundMechanicalInch-0.00016" to +0.00016"0.001"NoNoPlain€208.75
INSIZE 3293-061 Mechanical Can Seam Micrometer, Mechanicalch to 0.5 Inch Range, Inch | CV2RVW 3293-061RoundMechanicalInch-0.00016" to +0.00016"0.001"NoNoPlain€208.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 3293-062 Mechanical Can Seam Micrometer, Mechanicalch to 0.5 Inch Range
€229.34 /unit