Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 3282-4 Digital Disc Micrometer, Mechanical, 3 Inch To 4 Inch Range | CV2RXD

INSIZE 3282-4 Digital Disc Micrometer, Mechanical, 3 Inch To 4 Inch Range

Item: CV2RXD Model: 3282-4Cross Ref: 462X52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€260.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Micrometer
Accuracy-0.0002" to +0.0002"
AnvilFlat
Anvil MaterialSteel
Anvil ShapeFlat
Anvil Size0.8" x 0.13"
Coolant ResistantNo
Dimension TypeInch
IncludesSetting Standard , Setting Standards
Lock Nut TypeLock Nut
Long Form Calibration CertificateNo
Max. Measurement4"
Minimum Measurement - Inch3"
Operation TypeMechanical
Resolution0.0"
Rotating SpindleYes
Spc OutputNo
SpindleFlat
Spindle Dia.0.315"
Spindle MaterialSteel
Spindle Size0.13" x 0.315"
Thimble TypeRatchet
Range3" to 4"
Rotating Spindle (yes/no)Yes
Spindle Diameter0.315"

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOperation TypeDimension TypeAccuracyResolutionLong Form Calibration CertificateSpc OutputThimble TypeRotating SpindlePrice
INSIZE 3282-2 Digital Disc Micrometer, Mechanical, 1 Inch To 2 Inch Range | CV2RXB 3282-2MechanicalInch-0.0002" to +0.0002"0.0"NoNoRatchetYes€176.25
INSIZE 3282-3 Digital Disc Micrometer, Mechanical, 2 Inch To 3 Inch Range | CV2RXC 3282-3MechanicalInch-0.0002" to +0.0002"0.0"NoNoRatchetYes€200.64
INSIZE 3282-1 Digital Disc Micrometer, Mechanical, 0 Inch To 1 Inch Range | CV2RXJ 3282-1MechanicalInch-0.0002" to +0.0002"0.0"NoNoRatchetYes€164.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 3282-4 Digital Disc Micrometer, Mechanical, 3 Inch To 4 Inch Range
€260.34 /unit