Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 3281-6 Mechanical Screw Thread Micrometer, Mechanical, Inch to Inch Range | CV2TND

INSIZE 3281-6 Mechanical Screw Thread Micrometer, Mechanical, Inch to Inch Range

Item: CV2TND Model: 3281-6Cross Ref: 462V47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€380.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer
Anvil MaterialSteel
Anvil ShapeFlat
Anvil Size0.315"
Dimension TypeInch
Lock Nut TypeLock Nut
Long Form Calibration CertificateNo
Maximum Measurement6"
Min. Measurement5"
Operation TypeMechanical
Range5" to 6"
Resolution0.0"
Rotating SpindleNo
Spc OutputNo
SpindleFlat
Spindle Dia.0.315"
Spindle MaterialSteel
Thimble TypeRatchet
Accuracy+/-906μin. to +/-1102μin.
Maximum Measurement - Inch6"
Minimum Measurement - Inch5"
Rotating Spindle (yes/no)No
Spindle Diameter0.315"

Shipping Info:

Ship weight (kg) 1.539
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelResolutionMaximum MeasurementMin. MeasurementOperation TypeDimension TypeLong Form Calibration CertificateSpc OutputThimble TypePrice
INSIZE 3281-2 Mechanical Screw Thread Micrometer, Mechanical, Inch to Inch Range | CV2TMW 3281-20.0"2"1"MechanicalInchNoNoRatchet€216.38
INSIZE 3281-3 Mechanical Screw Thread Micrometer, Mechanical, Inch to Inch Range | CV2TNB 3281-30.0"3"2"MechanicalInchNoNoRatchet€248.00
INSIZE 3281-5 Mechanical Screw Thread Micrometer, Mechanical, Inch to Inch Range | CV2TNC 3281-50.0"5"4"MechanicalInchNoNoRatchet€312.98
INSIZE 3281-7 Mechanical Screw Thread Micrometer, Mechanical, Inch to Inch Range | CV2TNE 3281-70.0"7"6"MechanicalInchNoNoRatchet€463.18
INSIZE 3281-8 Mechanical Screw Thread Micrometer, Mechanical, Inch to Inch Range | CV2TNF 3281-80.001"8"7"MechanicalInchNoNoRatchet€496.59
INSIZE 3281-1 Mechanical Screw Thread Micrometer, Mechanicalch to Inch Range | CV2TNL 3281-10.0"1"0.0"MechanicalInchNoNoRatchet€192.35
INSIZE 3281-4 Mechanical Screw Thread Micrometer, Mechanical, Inch to Inch Range | CV2TPF 3281-40.0"4"3"MechanicalInchNoNoRatchet€275.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 3281-6 Mechanical Screw Thread Micrometer, Mechanical, Inch to Inch Range
€380.49 /unit