Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 3241-4 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKX

INSIZE 3241-4 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy

Item: CR4TKX Model: 3241-4Cross Ref: 462V24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€252.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer
Accuracy-0.00012" to +0.00012"
AnvilFlat
Anvil MaterialSteel
Anvil ShapeFlat
Base Length4"
Base StyleFull
Dimension TypeInch
FeaturesBetter Rod Accuracy
Included CertificationNo
IncludesRods With Flat End
Includes CaseYes
Lock Nut TypeScrew
Long Form Calibration CertificateNo
Max. Measurement4"
Maximum Measurement4"
Min. Measurement0.0"
Movement Of Screw1"
Number Of Gauges1
Number Of Measuring Rods4
Operation TypeMechanical
Resolution0.001"
Rod Dia.0.177"
Rod TypeSolid
Rotating SpindleYes
Spc OutputNo
SpindleFlat
Spindle MaterialSteel
Spindle ShapeFlat
ThimbleRatchet
Thimble TypeRatchet

Shipping Info:

Ship weight (kg) 0.801
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBase LengthNumber Of Measuring RodsMaximum MeasurementAccuracyLong Form Calibration CertificateDimension TypeBase StyleOperation TypePrice
INSIZE 3241-1 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKQ 3241-14"11"-0.00012" to +0.00012"NoInchFullMechanical€140.89
INSIZE 3240-1 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKR 3240-14"11"-0.00012" to +0.00012"NoInchFullMechanical€101.46
INSIZE 3241-B1 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKT 3241-B12 1/2"11"-0.00012" to +0.00012"NoInchFullMechanical€174.32
INSIZE 3241-12 Mechanical Depth Micrometerch to 12 Inch Range, +/-0.00012 Inch Accuracy | CR4TKU 3241-124"1212"-0.00012" to +0.00012"NoInchFullMechanical€444.49
INSIZE 3241-2 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKV 3241-24"22"-0.00012" to +0.00012"NoInchFullMechanical€179.74
INSIZE 3241-3 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKW 3241-34"33"-0.00012" to +0.00012"NoInchFullMechanical€211.95
INSIZE 3241-B4 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy | CR4TKY 3241-B42 1/2"44"-0.00012" to +0.00012"NoInchFullMechanical€271.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 3241-4 Mechanical Depth Micrometerch to Inch Range, +/-0.00012 Inch Accuracy
€252.85 /unit