Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 3239-13F Digital Sheet Metal Micrometer, Mechanical, 0 Inch To 1 Inch Range | CV2RYD

INSIZE 3239-13F Digital Sheet Metal Micrometer, Mechanical, 0 Inch To 1 Inch Range

Item: CV2RYD Model: 3239-13FCross Ref: 462W51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€303.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Micrometer
Accuracy-0.0003" to +0.0003"
AnvilFlat
Anvil MaterialCarbide
Anvil ShapeCurved
Anvil Size0.256"
Coolant ResistantNo
Dimension TypeInch
Lock Nut TypeLock Nut
Long Form Calibration CertificateNo
Max. Measurement1"
Operation TypeMechanical
Resolution0.0"
Rotating SpindleYes
Spc OutputNo
SpindleFlat
Spindle Dia.0.256"
Spindle MaterialCarbide
Spindle Size0.256"
Thimble TypeRatchet
Range0" to 1"
Rotating Spindle (yes/no)Yes
Spindle Diameter0.256"

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOperation TypeDimension TypeAccuracyResolutionSpc OutputSpindleCoolant ResistantLong Form Calibration CertificatePrice
INSIZE 3539-253SE Digital Sheet Metal Micrometer, Digital, 0 Inch To 1 In/0 mm To 25 mm Range | CV2RYC 3539-253SEDigitalImperial/Metric-0.00028" to +0.00028"0.001 mmYesCurvedYesNo€695.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 3239-13F Digital Sheet Metal Micrometer, Mechanical, 0 Inch To 1 Inch Range
€303.53 /unit