Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 2480-06 Dial Test Indicator, 0.06 Inch Range, 0-40-0 Dial Reading | CF2KAD 55VN03

INSIZE 2480-06 Dial Test Indicator, 0.06 Inch Range, 0-40-0 Dial Reading

Item: CF2KAD Model: 2480-06Cross Ref: 55VN03
Limited Availability
€257.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Bearing TypeJeweled
Case TypeCase
Contact Point Dia.0.079"
Contact Point Length0.047" , 3/64"
Contact Point MaterialCarbide
Contact Point ShapeBall
Contact Point StyleCarbide
Dial ColorWhite
Dial Size1.457" , 1.46"
Dimension TypeInch
FeaturesLarge Range Back Plunger Type, Two Measuring Directions, Anti Magnetic Body
Graduations0.0005"
Includes5/32 In Clamp, Anti Magnetic Body
Includes CaseYes
Includes Dovetail Mount AttachmentsYes
Long Form Calibration CertificateNo
Max. Measurement0.06"
Mounting StyleClamp
Non-conductive TipNo
Non-magnetic TipYes
Number Of Indicators1
Operation TypeLever-Style
Range0.06"
Range Per Revolution0.03"
Shock ResistantNo
Stylus Dia.0.079"
Stylus Length1/2"
Test Indicator StyleVertical
Accuracy+/-0.0008"
Dial Reading0-15-0
Included CertificationShort Form Certificate of Inspection with NIST Traceability
Maximum Measurement - Inch0.06"
Minimum Measurement - Inch0"
Repeatability+/-0.0008"
Stem Thread SizeM1.6 x 0.35
Stylus Diameter0.079"
Swivel Angle115°

Shipping Info:

Ship weight (kg) 0.3465
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 2480-06 Dial Test Indicator, 0.06 Inch Range, 0-40-0 Dial Reading
€257.54 /unit