Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 2307-205 Dial Indicator - Lug Back, 0 Inch To 2 Inch Range, Continuous Reading, 0-50 Dial Reading | CR4TGH

INSIZE 2307-205 Dial Indicator - Lug Back, 0 Inch To 2 Inch Range, Continuous Reading, 0-50 Dial Reading

Item: CR4TGH Model: 2307-205Cross Ref: 408R58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€207.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug
Accuracy-0.0005" to +0.0005"
Back TypeLug
Bearing TypePlain
Bezel LockYes
Case TypeCase
Contact Point Dia.1/8"
Contact Point ShapeBall
Dial ColorWhite
Dial Reading0 µm to 50 µm
Dial Size2 9/25"
Dimension TypeInch
Graduations0.0005"
Included CertificationShort Form Certificate Traceable To NIST
Includes CaseYes
Long Form Calibration CertificateNo
Max. Measurement2"
Maximum Measurement2"
Min. Measurement0.0"
Non-magneticYes
Number Of Indicators1
Operation TypePlunger
Range Per Revolution0.05"
ReadingContinuous
Shock ResistantNo
Stem Dia.3/8"
Stem Thread Size#4-48
Agd NumberAGD 2
Maximum Measurement - Inch2"
Minimum Measurement - Inch0"
Range0" to 2"
StandardsASME B89.1.10M-2001

Shipping Info:

Ship weight (kg) 0.6705
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludesBack TypeDimension TypeLong Form Calibration CertificateStem Dia.Stem Thread SizeMaximum MeasurementContact Point Dia.Price
INSIZE 2315-05 Dial Indicator - Lug Back, 0 Inch To 0.05 Inch Range, Continuous Reading | CR4TFN 2315-05-LugInchNo3/8"#4-480.05"1/8"€175.25
INSIZE 2304-01 Dial Indicator - Lug Back, 0 Inch To 0.1 Inch Range, Continuous Reading | CR4TFP 2304-01-LugInchNo3/8"#4-480.1"1/8"€59.57
INSIZE 2304-015 Dial Indicator - Lug Back, 0 Inch To 0.1 Inch Range, Continuous Reading, 0-50 Dial Reading | CR4TFQ 2304-015-LugInchNo3/8"#4-480.1"1/8"€85.57
INSIZE 2304-02 Dial Indicator - Lug Back, 0 Inch To 0.2 Inch Range, Continuous Reading | CR4TFR 2304-02-LugInchNo3/8"#4-481/5"1/8"€59.51
INSIZE 2832-02 Dial Indicator - Lug Back, 0 Inch To 0.2 Inch Range, Continuous Reading | CR4TFT 2832-02-LugInchNo3/8"#4-481/5"1/8"€301.56
INSIZE 2304-025 Dial Indicator - Lug Back, 0 Inch To 0.25 Inch Range, Continuous Reading | CR4TFU 2304-025-LugInchNo3/8"#4-481/4"1/8"€71.60
INSIZE 2307-0255 Dial Indicator - Lug Back, 0 Inch To 0.25 Inch Range, Continuous Reading | CR4TFV 2307-0255Bezel ClampLugInchNo3/8"#4-481/4"1/8"€75.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 2307-205 Dial Indicator - Lug Back, 0 Inch To 2 Inch Range, Continuous Reading, 0-50 Dial Reading
€207.53 /unit