Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 2124-E05 Bore Gauge without Digital Indicator, 0.425-0.500 Inch Range | CQ8EWK

INSIZE 2124-E05 Bore Gauge without Digital Indicator, 0.425-0.500 Inch Range

Item: CQ8EWK Model: 2124-E05Cross Ref: 463J91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€836.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndicator
Accuracy-0.00016" to +0.00016"
Actuation TypePistol Grip
Contact Point MaterialSteel
Contact Type3 Point
Dimension TypeInch
IncludesSetting Ring, Extension Rod
Includes IndicatorNo
Maximum Measurement1/2"
Min. Measurement0.425"
Operation TypeDigital
Range0.425" to 0.5"
Repeatability0.0"
Resolution0.001 mm
Contact Style3 Point
Maximum Measurement - Inch0.5"
Minimum Measurement - Inch0.425"

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOperation TypeRangeMaterialAccuracyDimension TypeJaw DepthMeasurementsMaximum MeasurementPrice
INSIZE 4812-E Thread Gage, 1-10 TPI Measuring Range | CE9DRA 55VN55 4812-E--Steel-10 min. to +10 min.----€39.01
INSIZE 4839-1 Pipe Welding Gage | CE9TKP 55VN72 4839-1--------€160.34
INSIZE 4846-1 Fillet Welding Gage | CF2EPY 55VN71 4846-1--------€123.63
INSIZE 4831-20A Electronic Welding Gage | CF2JDE 55VN68 4831-20A--------€324.06
INSIZE 4842-1 Drill Angle Gauge, 80mm Length, 150 - 160 Degree Angle | CF2JNE 55VN73 4842-1--Stainless Steel-----€19.34
INSIZE 1160-10 Digital Taper Slot Gages, 0.008 to 0.394 Inch Measuring Range | CF2JYC 55VN60 1160-10--Stainless Steel-----€611.93
INSIZE 1267-02 Chamfer Gage, 0-0.200 Inch Measuring Range, .001 Inch Graduation | CF2MYK 55VN59 1267-02--Stainless Steel-----€210.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 2124-E05 Bore Gauge without Digital Indicator, 0.425-0.500 Inch Range
€836.04 /unit