Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 2121-51 Internal Digital Caliper Gauge, 1.2 Inch to 2.0 in/30 to 50 mm Range | CQ8LVN

INSIZE 2121-51 Internal Digital Caliper Gauge, 1.2 Inch to 2.0 in/30 to 50 mm Range

Item: CQ8LVN Model: 2121-51Cross Ref: 54XJ07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€479.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge
Battery IncludedYes
Battery SizeCR2032
Dimension TypeImperial/Metric
Display Type170 Degree Rotating Display With Digit And Analog Reading
FunctionAutomatic Power Off, Display Can Be Rotated By 170 Degrees
IncludesHard Plastic Case
Jaw Actuation TypeLever
Jaw Depth3.15"
MeasurementsInside
Operation TypeDigital
Range1.2" to 2", 30 mm to 50 mm
Repeatability0.0004"
Resolution0.0002"
Rotating DisplayYes
Tip Radius0.02"
Accuracy+/-0.0012"
FunctionsAutomatic Power Off, Display Can Be Rotated By 170掳
Includes BatteryYes
Maximum Measurement - Inch2."
Maximum Measurement - Mm50 mm
Minimum Measurement - Inch1.2"
Minimum Measurement - Mm30 mm

Shipping Info:

Ship weight (kg) 0.7965
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOperation TypeRangeMaterialAccuracyDimension TypeJaw DepthMeasurementsMaximum MeasurementPrice
INSIZE 4812-E Thread Gage, 1-10 TPI Measuring Range | CE9DRA 55VN55 4812-E--Steel-10 min. to +10 min.----€39.01
INSIZE 4839-1 Pipe Welding Gage | CE9TKP 55VN72 4839-1--------€160.34
INSIZE 4846-1 Fillet Welding Gage | CF2EPY 55VN71 4846-1--------€123.63
INSIZE 4831-20A Electronic Welding Gage | CF2JDE 55VN68 4831-20A--------€324.06
INSIZE 4842-1 Drill Angle Gauge, 80mm Length, 150 - 160 Degree Angle | CF2JNE 55VN73 4842-1--Stainless Steel-----€19.34
INSIZE 1160-10 Digital Taper Slot Gages, 0.008 to 0.394 Inch Measuring Range | CF2JYC 55VN60 1160-10--Stainless Steel-----€611.93
INSIZE 1267-02 Chamfer Gage, 0-0.200 Inch Measuring Range, .001 Inch Graduation | CF2MYK 55VN59 1267-02--Stainless Steel-----€210.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 2121-51 Internal Digital Caliper Gauge, 1.2 Inch to 2.0 in/30 to 50 mm Range
€479.30 /unit