Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS PR4X----OVL--70 Quick Release Pin Receptacle, Oval, Stainless Steel, Fits 1/4 Inch Pin Dia | CR4QCH

INNOVATIVE COMPONENTS PR4X----OVL--70 Quick Release Pin Receptacle, Oval, Stainless Steel, Fits 1/4 Inch Pin Dia

Item: CR4QCH Model: PR4X----OVL--70Cross Ref: 40L805
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Barrel Outside Dia.3/8"
Distance Between Mounting Holes1"
Fits Pin Dia.1/4"
MaterialStainless Steel
Mounting Hole Thread Size#6-32
Mounting Plate Length1 1/4"
Mounting Plate ShapeOval
Mounting Plate Thickness0.06"
Mounting Plate Width5/8"
Overall Length0.688"
Projection Above Plate0.06"
System Of MeasurementImperial
TypePin Receptacle
Usable Length Reduction3/8"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS PR4X----OVL--70 Quick Release Pin Receptacle, Oval, Stainless Steel, Fits 1/4 Inch Pin Dia
€37.45 /unit