Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 5REU7 Ring Handle Lock Pin 2-1/2 3/8 Ss | AE6EWE

INNOVATIVE COMPONENTS 5REU7 Ring Handle Lock Pin 2-1/2 3/8 Ss

Item: AE6EWE Model: 5REU7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Lock Pin
FinishPlain
Grip Length2 1/2"
Knob TypePositive Locking Pin
Pin Dia.3/8"
StyleRing Handle
Ball Grip Diameter0.44"
Handle StyleRing Handle
Handle Width1.13"
Release MechanismPush Button
Shank Diameter3/8"
Shank FinishBright (Uncoated)
Shank Length2 1/2"
Shank Material17-4 Stainless Steel
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)1.78
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318290000
Country of OriginTW

Product Variants

ProductModelPin Dia.Grip LengthKnob TypeStyleFinishPrice
INNOVATIVE COMPONENTS 5RET7 Ring Handle Lock Pin 1/2 3/16 Ss | AE6EVU 5RET70.188"1/2"Positive Locking PinRing HandlePlain€28.26
INNOVATIVE COMPONENTS 5RET8 Ring Handle Lock Pin 1 3/16 Ss | AE6EVV 5RET80.188"1"Positive Locking PinRing HandlePlain€29.01
INNOVATIVE COMPONENTS 5RET9 Ring Handle Lock Pin 1-1/2 3/16 Ss | AE6EVW 5RET90.188"1 1/2"Positive Locking PinRing HandlePlain€29.17
INNOVATIVE COMPONENTS 5REU0 Ring Handle Lock Pin 2 3/16 Ss | AE6EVX 5REU00.188"2"Positive Locking PinRing HandlePlain€28.75
INNOVATIVE COMPONENTS 5REU1 Ring Handle Lock Pin 1/2 1/4 Ss | AE6EVY 5REU11/4"1/2"Positive Locking PinRing HandlePlain€29.15
INNOVATIVE COMPONENTS 5REU2 Ring Handle Lock Pin 1 5/16 Ss | AE6EVZ 5REU20.312"1"Positive Locking PinRing HandlePlain€31.80
INNOVATIVE COMPONENTS 5REU3 Ring Handle Lock Pin 1-1/2 5/16 Ss | AE6EWA 5REU30.312"1 1/2"Positive Locking PinRing HandlePlain€36.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 5REU7 Ring Handle Lock Pin 2-1/2 3/8 Ss
€47.17 /unit