Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 5REP4 T Handle Lock Pin 1 3/16 Stainless Steel | AE6EUU

INNOVATIVE COMPONENTS 5REP4 T Handle Lock Pin 1 3/16 Stainless Steel

Item: AE6EUU Model: 5REP4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Lock Pin
FinishPlain
Grip Length1"
Knob TypePositive Locking Pin
Pin Dia.0.188"
StyleT Handle
Ball Grip Diameter0.22"
Handle Height1.2"
Handle Length1.81"
Handle StyleT Handle
Handle Width1/2"
Release MechanismPush Button
Shank Diameter3/16"
Shank FinishBright (Uncoated)
Shank Length1"
Shank Material17-4 Stainless Steel
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)5.08
HS code7318290000
Country of OriginTW

Product Variants

ProductModelPin Dia.Grip LengthFinishKnob TypeStyleMaterialPrice
INNOVATIVE COMPONENTS 3JCX4 T Handle Lock Pin 1 1/4 1-13/16 Inch Alum | AC9QYJ 3JCX41/4"1"Zinc PlatedPositive Locking PinT Handlesteel€28.07
INNOVATIVE COMPONENTS 3JCX5 T Handle Lock Pin 1.5 1/4 1-13/16 Inch Al | AC9QYK 3JCX51/4"1 1/2"Zinc PlatedPositive Locking PinT Handlesteel€30.45
INNOVATIVE COMPONENTS 3JCX6 T Handle Lock Pin 2 1/4 1-13/16 Inch Alum | AC9QYL 3JCX61/4"2"Zinc PlatedPositive Locking PinT Handlesteel€30.81
INNOVATIVE COMPONENTS 3JCX7 T Handle Lock Pin 1.5 3/8 2 Inch Alum | AC9QYM 3JCX73/8"1 1/2"Zinc PlatedPositive Locking PinT Handlesteel€34.14
INNOVATIVE COMPONENTS 3JCX8 T Handle Lock Pin 2 3/8 2 Inch Alum | AC9QYN 3JCX83/8"2"Zinc PlatedPositive Locking PinT Handlesteel€35.24
INNOVATIVE COMPONENTS 3JCX9 T Handle Lock Pin 3 3/8 2 Inch Alum | AC9QYP 3JCX93/8"3"Zinc PlatedPositive Locking PinT Handlesteel€37.05
INNOVATIVE COMPONENTS 3JCY1 T Handle Lock Pin 1.5 1/2 2 Inch Alum | AC9QYQ 3JCY11/2"1 1/2"Zinc PlatedPositive Locking PinT Handlesteel€39.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 5REP4 T Handle Lock Pin 1 3/16 Stainless Steel
€30.52 /unit