Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 5REH8 Snap Lock Fluted Knob 1-3/4 Thru M10 | AE6ERV

INNOVATIVE COMPONENTS 5REH8 Snap Lock Fluted Knob 1-3/4 Thru M10

Item: AE6ERV Model: 5REH8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnap Lock Fluted Knob
Base Dia.1.23"
Diameter1 3/4"
FinishMatte Texture
Height0.86"
Knob TypeSnap Lock
Lock TypeSnap Lock
MaterialPolypropylene
Overall Height0.86"
StyleFluted
Tap TypeThrough Hole
Base Diameter1.23"
Base Height0.28"
FeaturesMro, Prototypes, Jigs, Fixtures and Unusual Length Fasteners
Knob Diameter1 18/25"
Knob MaterialPlastic
Measurement SystemMetric
Mounting TypeHex Hole for Bolts/Cap Screws/Nuts
Thread Length15 mm
Thread MaterialPlastic
Thread SizeM10

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code3926902500
Country of OriginUS

Product Variants

ProductModelDiameterHeightBase Dia.Overall HeightMaterialTap TypeLock TypePrice
INNOVATIVE COMPONENTS 5REJ4 Snap Lock Fluted Knob 2-3/8 Thru M10 | AE6ETB 5REJ42 3/8"1.23"1 1/4"1.23"PolypropyleneThrough HoleSnap Lock€2.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 5REH8 Snap Lock Fluted Knob 1-3/4 Thru M10
€2.46 /unit