Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3JDD5 Detent Pin 2.25 Inch Rd T 1/4 Inch 4 In | AC9RAU

INNOVATIVE COMPONENTS 3JDD5 Detent Pin 2.25 Inch Rd T 1/4 Inch 4 In

Item: AC9RAU Model: 3JDD5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDetent Pin
ColorBlack
FinishZinc Plated
Grip Length4"
MaterialPolyprolpylene
Pin Dia.1/4"
StyleKnob
TypeCoiled Lanyard
Ball Grip Diameter0.29"
Handle Height1.04"
Handle Length2.27"
Handle MaterialPolypropylene
Handle StyleT Handle
Handle Width0.83"
Release MechanismDetent Pin
Shank Diameter1/4"
Shank FinishZinc Plated
Shank Length4"
Shank MaterialSteel
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)6.1
HS code7318290000
Country of OriginUS

Product Variants

ProductModelPin Dia.Grip LengthStyleFinishMaterialColorTypePrice
INNOVATIVE COMPONENTS 3JDD2 Detent Pin 2.25 Inch Rd T 1/4 Inch 3 In | AC9RAQ 3JDD21/4"3"KnobZinc PlatedPolyprolpyleneBlackCoiled Lanyard€12.03
INNOVATIVE COMPONENTS 3JDD7 Detent Pin 2.25 Inch Rd T 3/8 Inch 1 5/8 In | AC9RAW 3JDD73/8"1 5/8"KnobZinc PlatedPolyprolpyleneBlackCoiled Lanyard€13.33
INNOVATIVE COMPONENTS 3JDD9 Detent Pin 2.25 Inch Rd T 3/8 Inch 2 1/8 In | AC9RAY 3JDD93/8"2 1/8"KnobZinc PlatedPolyprolpyleneBlackCoiled Lanyard€14.25
INNOVATIVE COMPONENTS 3JDF3 Detent Pin 2.25 Inch Rd T 3/8 Inch 3 1/8 In | AC9RBL 3JDF33/8"3 1/8"KnobZinc PlatedPolyprolpyleneBlackCoiled Lanyard€14.37
INNOVATIVE COMPONENTS 3JDF6 Detent Pin 2.25 Inch Rd T 1/2 Inch 3 1/4 In | AC9RBP 3JDF61/2"3 1/4"KnobZinc PlatedPolyprolpyleneBlackCoiled Lanyard€18.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3JDD5 Detent Pin 2.25 Inch Rd T 1/4 Inch 4 In
€14.10 /unit