Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3JDC3 Detent Pin 2 Inch T Knob 1/4 Inch 1 1/2 In | AC9RAG

INNOVATIVE COMPONENTS 3JDC3 Detent Pin 2 Inch T Knob 1/4 Inch 1 1/2 In

Item: AC9RAG Model: 3JDC3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDetent Pin
ColorBlack
FinishZinc Plated
Grip Length1 1/2"
Knob TypeBlack Polypro Plastic
MaterialPolyprolpylene
Pin Dia.1/4"
StyleKnob
Ball Grip Diameter0.29"
Handle Height1.04"
Handle Length2"
Handle MaterialPolypropylene
Handle StyleT Handle
Handle Width0.73"
Release MechanismDetent Pin
Shank Diameter1/4"
Shank FinishZinc Plated
Shank Length1 1/2"
Shank MaterialSteel
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.76
Ship length (cm)7.62
Ship width (cm)6.86
HS code7318290000
Country of OriginUS

Product Variants

ProductModelGrip LengthPin Dia.Knob TypeStyleFinishMaterialColorTypePrice
INNOVATIVE COMPONENTS 3JDC4 Detent Pin 2 Inch T Knob 1/4 Inch 1 3/4 In | AC9RAH 3JDC41 3/4"1/4"Black Polypro PlasticKnobZinc PlatedPolyprolpyleneBlack-€5.43
INNOVATIVE COMPONENTS 3JDC5 Detent Pin 1.38 Inch Ball Knob 1/4 Inch 2 In | AC9RAJ 3JDC52"1/4"Black Polypro PlasticKnobZinc PlatedPolyprolpyleneBlack-€7.44
INNOVATIVE COMPONENTS 3JDC6 Detent Pin 2.25 Inch Rd T 1/4 Inch 2 In | AC9RAK 3JDC62"1/4"-KnobZinc PlatedPolyprolpyleneBlackCoiled Lanyard€12.84
INNOVATIVE COMPONENTS 3JDC7 Detent Pin 2 Inch T Knob 1/4 Inch 2 1/2 In | AC9RAL 3JDC72 1/2"1/4"Black Polypro PlasticKnobZinc PlatedPolyprolpyleneBlack-€5.87
INNOVATIVE COMPONENTS 3JDC8 Detent Pin 2 Inch T Knob 1/4 Inch 2 3/4 In | AC9RAM 3JDC82 3/4"1/4"Black Polypro PlasticKnobZinc PlatedPolyprolpyleneBlack-€5.79
INNOVATIVE COMPONENTS 3JDC9 Detent Pin 2.00 Inch T Knob 1/4 Inch 3 In | AC9RAN 3JDC93"1/4"Black Polypro PlasticKnobZinc PlatedPolyprolpyleneBlack-€6.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3JDC3 Detent Pin 2 Inch T Knob 1/4 Inch 1 1/2 In
€6.22 /unit