Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3JCZ1 Plunger Pin Ring 0.81 Inch 1/2-13 0.38 | AC9QZA

INNOVATIVE COMPONENTS 3JCZ1 Plunger Pin Ring 0.81 Inch 1/2-13 0.38

Item: AC9QZA Model: 3JCZ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger Pin
FinishZinc Plated
Grip Length0.81"
MaterialSteel
Plunger Dia.0.31"
StylePull Ring
Thread Size1/2"-13
Tip Dia.0.31"
Tip Length0.38"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.02
Ship length (cm)10.16
Ship width (cm)7.62
HS code7318190000
Country of OriginTW

Product Variants

ProductModelPlunger Dia.Tip Dia.Tip LengthGrip LengthStyleFinishMaterialPrice
INNOVATIVE COMPONENTS 3JCY7 Plunger Pin Ring 1 Inch 5/8-11 0.44 | AC9QYX 3JCY7-0.38"11/25"1"Pull RingZinc PlatedSteel€15.27
INNOVATIVE COMPONENTS 3JCY8 Plunger Pin Ring 0.44 Inch 1/4-20 0.19 | AC9QYY 3JCY84/25"4/25"0.19"11/25"Pull RingZinc PlatedSteel€11.91
INNOVATIVE COMPONENTS 3JCY9 Plunger Pin Ring 0.63 Inch 3/8-16 0.28 | AC9QYZ 3JCY91/4"1/4"7/25"0.63"Pull RingZinc PlatedSteel€12.53
INNOVATIVE COMPONENTS 3JCZ2 Plunger Pin Ring 1.14 Inch 1/4-20 0.25 | AC9QZB 3JCZ20.155"0.15"1/4"-Pull RingZinc PlatedSteel€12.80
INNOVATIVE COMPONENTS 3JCZ3 Plunger Pin Ring 1.14 Inch 1/4-20 With Patch | AC9QZC 3JCZ30.155"0.15"1/4"-Pull RingZinc PlatedSteel€11.59
INNOVATIVE COMPONENTS 3JCZ4 Plunger Pin Ring 1.68 Inch 3/8-16 0.37 | AC9QZD 3JCZ40.233"0.23"0.37"1 17/25"Pull RingZinc PlatedSteel€14.40
INNOVATIVE COMPONENTS 3JCZ5 Plunger Pin Ring With Patch 1.68 Inch 3/8-16 | AC9QZE 3JCZ50.233"0.23"0.37"1 17/25"Pull RingZinc PlatedSteel€13.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3JCZ1 Plunger Pin Ring 0.81 Inch 1/2-13 0.38
€15.14 /unit