Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3GEL1 T Knob 1 Inch 3/8-16 2 Inch Thru | AC9FYL

INNOVATIVE COMPONENTS 3GEL1 T Knob 1 Inch 3/8-16 2 Inch Thru

Item: AC9FYL Model: 3GEL1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT Knob
Base Dia.3/4"
ColorBlack
Diameter2"
FinishZinc Plated
Insert MaterialZinc
Knob ColorBlack
Knob MaterialPolypro Plastic, Steel Zinc
Length1"
MaterialPolypro Plastic, Steel Zinc
StyleT Knob
Tap TypeThrough Hole
Thread Size3/8"-16
Base Diameter0.75"
Base Height0.49"
Knob Diameter2"
Knob TypeT
Measurement SystemInch
Mounting TypeThreaded Insert
Overall Height1 1/25"

Shipping Info:

Ship weight (kg) 0.0014
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)13.97
HS code3926902500
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3GEL1 T Knob 1 Inch 3/8-16 2 Inch Thru
€1.62 /unit