Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3GEK2 T Knob 1 1 Inch 5/16-18 2 In | AC9FYC

INNOVATIVE COMPONENTS 3GEK2 T Knob 1 1 Inch 5/16-18 2 In

Item: AC9FYC Model: 3GEK2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT Knob
Base Dia.3/4"
ColorBlack
Diameter2"
FinishZinc Plated
Insert MaterialZinc
Knob ColorBlack
Knob MaterialPolypro Plastic, Steel Zinc
Length1"
MaterialPolypro Plastic, Steel Zinc
Screw Length1"
StyleT Knob With Screw
Thread Size5/16"-18
Base Diameter0.75"
Base Height0.49"
Knob Diameter2"
Knob TypeT
Measurement SystemInch
Mounting TypeThreaded Stud
Overall Height1 1/25"
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.79
Ship length (cm)9.14
Ship width (cm)11.68
HS code3926902500
Country of OriginUS

Product Variants

ProductModelMaterialDiameterInsert MaterialKnob MaterialTap TypeBase Dia.Knob ColorPrice
INNOVATIVE COMPONENTS 3GEK3 T Knob 1 1/2 1 Inch 5/16-18 2 In | AC9FYD 3GEK3Polypro Plastic, Steel Zinc2"ZincPolypro Plastic, Steel Zinc-3/4"Black€1.62
INNOVATIVE COMPONENTS 3GEK4 T Knob 2 1 Inch 5/16-18 2 In | AC9FYE 3GEK4Polypro Plastic, Steel Zinc2"ZincPolypro Plastic, Steel Zinc-3/4"Black€2.10
INNOVATIVE COMPONENTS 3GEK5 T Knob 1 Inch 5/16-18 2 Inch Thru | AC9FYF 3GEK5Polypro Plastic, Steel Zinc2"ZincPolypro Plastic, Steel ZincThrough Hole3/4"Black€1.88
INNOVATIVE COMPONENTS 3GEK6 T Knob 1 Inch 5/16-18 2 Inch Blind | AC9FYG 3GEK6Steel2"ZincPolypro Plastic, Zinc YellowBlind Hole3/4"Black€1.97
INNOVATIVE COMPONENTS 3GEK7 T Knob 1 Inch 5/16-18 2 Inch Thru Lock | AC9FYH 3GEK7Nylon Plastic, Steel Zinc2"Steel, ZincNylon Plastic, Steel ZincThrough Hole3/4"Black€1.91
INNOVATIVE COMPONENTS 3GEL5 T Knob 2 1 1/8 Inch 5/16-18 2 1/2 In | AC9FYQ 3GEL5Polypro Plastic, Steel Zinc2 1/2"ZincPolypro Plastic, Steel Zinc-3/4"Black€2.50
INNOVATIVE COMPONENTS 3GEL6 T Knob 1 1/8 Inch 5/16-18 2 1/2 Inch Thru | AC9FYR 3GEL6Polypro Plastic, Steel Zinc2 1/2"ZincPolypro Plastic, Steel ZincThrough Hole3/4"Black€2.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3GEK2 T Knob 1 1 Inch 5/16-18 2 In
€2.53 /unit