Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3GEJ8 T Knob 1 Inch 1/4-20 2 Inch Thru | AC9FXZ

INNOVATIVE COMPONENTS 3GEJ8 T Knob 1 Inch 1/4-20 2 Inch Thru

Item: AC9FXZ Model: 3GEJ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT Knob
Base Dia.3/4"
ColorBlack
Diameter2"
FinishZinc Plated
Insert MaterialZinc
Knob ColorBlack
Knob MaterialPolypro Plastic, Steel Zinc
Length1"
MaterialPolypro Plastic, Steel Zinc
StyleT Knob
Tap TypeThrough Hole
Thread Size1/4"-20
Base Diameter0.75"
Base Height0.49"
Knob Diameter2"
Knob TypeT
Measurement SystemInch
Mounting TypeThreaded Insert
Overall Height1 1/25"
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)7.62
HS code3926902500
Country of OriginUS

Product Variants

ProductModelMaterialDiameterBase Dia.Insert MaterialKnob MaterialTap TypeKnob ColorPrice
INNOVATIVE COMPONENTS 3GEH8 T Knob 1/2 1 Inch 1/4-20 1 1/8 In | AC9FXP 3GEH8Polypro Plastic, Steel Zinc1 1/8"1/2"ZincPolypro Plastic, Steel Zinc-Black€1.41
INNOVATIVE COMPONENTS 3GEH9 T Knob 3/4 1 Inch 1/4-20 1 1/8 In | AC9FXQ 3GEH9Polypro Plastic, Steel Zinc1 1/8"1/2"ZincPolypro Plastic, Steel Zinc-Black€1.51
INNOVATIVE COMPONENTS 3GEJ1 T Knob 1 Inch 1/4-20 1 1/8 Inch Thru | AC9FXR 3GEJ1Polypro Plastic, Steel Zinc1 1/8"1/2"ZincPolypro Plastic, Steel ZincThrough HoleBlack€1.41
INNOVATIVE COMPONENTS 3GEJ2 T Knob 1 Inch 1/4-20 1 1/8 Inch Blind | AC9FXT 3GEJ2Polypro Plastic, Steel Zinc1 1/8"1/2"ZincPolypro Plastic, Steel ZincBlind HoleBlack€1.45
INNOVATIVE COMPONENTS 3GEJ3 T Knob 1 Inch 1/4-20 1 1/8 Inch Thru | AC9FXU 3GEJ3Nylon Plastic1 1/8"1/2"PlasticNylon, PlasticThrough HoleBlack€0.90
INNOVATIVE COMPONENTS 3GEJ4 T Knob 3/4 1 Inch 1/4-20 2 In | AC9FXV 3GEJ4Polypro Plastic, Steel Zinc2"3/4"ZincPolypro Plastic, Steel Zinc-Black€1.54
INNOVATIVE COMPONENTS 3GEJ5 T Knob 1 1 Inch 1/4-20 2 In | AC9FXW 3GEJ5Polypro Plastic, Steel Zinc2"3/4"ZincPolypro Plastic, Steel Zinc-Black€1.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3GEJ8 T Knob 1 Inch 1/4-20 2 Inch Thru
€2.20 /unit