Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3GDW2 Fluted Knob 1 3/4 Inch Thru Locking 1/4-20 | AC9FTD

INNOVATIVE COMPONENTS 3GDW2 Fluted Knob 1 3/4 Inch Thru Locking 1/4-20

Item: AC9FTD Model: 3GDW2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFluted Knob
Base Dia.1 1/4"
ColorBlack
Diameter1 3/4"
FinishZinc Plated
Knob ColorBlack
Knob MaterialPolypro Plastic, Steel Zinc
Length7/8"
Lock MaterialZinc
MaterialPolypro Plastic, Steel Zinc
StyleFluted
Tap TypeThrough Hole
Thread Size1/4"-20
Base Diameter1.23"
Base Height0.28"
Knob Diameter1 18/25"
Knob Type5 Point
Measurement SystemInch
Mounting TypeLocknut
Overall Height0.86"
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code3926902500
Country of OriginUS

Product Variants

ProductModelDiameterBase Dia.Tap TypeMaterialKnob ColorKnob MaterialInsert MaterialLock MaterialPrice
INNOVATIVE COMPONENTS 3GDU8 Fluted Knob 5/8 1 3/8 Inch 1/4-20 | AC9FRQ 3GDU81 3/8"1"-Polypro Plastic, Steel ZincBlackPolypro Plastic, Steel ZincZinc-€2.07
INNOVATIVE COMPONENTS 3GDU9 Fluted Knob 1 1 3/8 Inch 1/4-20 | AC9FRR 3GDU91 3/8"1"-Polypro Plastic, Steel ZincBlackPolypro Plastic, Steel ZincZinc-€1.85
INNOVATIVE COMPONENTS 3GDV1 Fluted Knob 1 3/8 Inch Thru 1/4-20 | AC9FRT 3GDV11 3/8"1"Through HolePolypro Plastic, Steel ZincBlackPolypro Plastic, Steel ZincZinc-€1.67
INNOVATIVE COMPONENTS 3GDV2 Fluted Knob 1 3/8 Inch Blind 1/4-20 | AC9FRU 3GDV21 3/8"1"Blind HolePolypro Plastic, Steel ZincBlackPolypro Plastic, Steel ZincZinc-€1.66
INNOVATIVE COMPONENTS 3GDV3 Fluted Knob 1 3/8 Inch Thru Locking 1/4-20 | AC9FRV 3GDV31 3/8"1"Through HolePolypro Plastic, Steel ZincBlackPolypro Plastic, Steel Zinc-Zinc€1.94
INNOVATIVE COMPONENTS 3GDV7 Fluted Knob 1 1 3/4 Inch 1/4-20 | AC9FRZ 3GDV71 3/4"1 1/4"-Polypro Plastic, Steel ZincBlackPolypro Plastic, Steel ZincZinc-€2.87
INNOVATIVE COMPONENTS 3GDV8 Fluted Knob 1 3/4 1 3/4 Inch 1/4-20 | AC9FTA 3GDV81 3/4"1 1/4"-Polypro Plastic, Steel ZincBlackPolypro Plastic, Steel ZincZinc-€2.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3GDW2 Fluted Knob 1 3/4 Inch Thru Locking 1/4-20
€3.64 /unit