Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3GDL6 Three Prong Knob Thru 1/4-20 2 In | AC9FPP

INNOVATIVE COMPONENTS 3GDL6 Three Prong Knob Thru 1/4-20 2 In

Item: AC9FPP Model: 3GDL6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThree Prong Knob
Base Dia.3/4"
ColorBlack
Diameter2"
FinishZinc Plated
Insert MaterialZinc
Knob ColorBlack
Knob MaterialPolypro Plastic, Steel Zinc
Length1 1/8"
MaterialPolypro Plastic, Steel Zinc
StyleThree Prong
Tap TypeThrough Hole
Thread Size1/4"-20
Base Diameter0.74"
Base Height0.49"
FeaturesCan Be Pushed into Position and Snapped into The Hex Hole for a Secure Fit, Molded with a Hex Hole Of The Appropriate Size to Accept Standard Hex Nuts, Locknuts, Hex Bolts, and Hex Cap Screws
Knob Diameter2.02"
Knob Type3 Point
Measurement SystemInch
Mounting TypeThreaded Insert
Overall Height1.1"
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.79
Ship length (cm)16.76
Ship width (cm)15.24
HS code3926902500
Country of OriginUS

Product Variants

ProductModelDiameterBase Dia.Tap TypeMaterialInsert MaterialKnob ColorKnob MaterialPrice
INNOVATIVE COMPONENTS 3GDJ5 1.25 3-prong Knob Thru 1/4-20 Size Pp | AC9FNU 3GDJ51 1/4"5/8"Through HolePolypro Plastic, Steel ZincZincBlackPolypro Plastic, Steel Zinc€1.89
INNOVATIVE COMPONENTS 3GDJ6 1.25 3-prong Knob Blnd 1/4-20 Size Pp | AC9FNV 3GDJ61 1/4"5/8"Blind HolePolypro Plastic, Steel ZincZincBlackPolypro Plastic, Steel Zinc€1.86
INNOVATIVE COMPONENTS 3GDJ9 1.75 3-prong Knob 1/4-20 x .75 Size Pp | AC9FNY 3GDJ91 3/4"3/4"-Polypro Plastic, Steel ZincZincBlackPolypro Plastic, Steel Zinc€2.66
INNOVATIVE COMPONENTS 3GDK1 1.75 3-prong Knob Thru 1/4-20 Size Pp | AC9FNZ 3GDK11 3/4"3/4"Through HolePolypro Plastic, Steel ZincZincBlackPolypro Plastic, Steel Zinc€2.40
INNOVATIVE COMPONENTS 3GDK2 Three Prong Knob Blind 1/4-20 1 3/4 In | AC9FPA 3GDK21 3/4"3/4"Blind HolePolypro Plastic, Steel ZincZincBlackPolypro Plastic, Steel Zinc€2.61
INNOVATIVE COMPONENTS 3GDK3 Three Prong Knob Thru Loc 1/4-20 1 3/4in | AC9FPB 3GDK31 3/4"3/4"Through HolePolypro Plastic, Steel ZincZincBlackPolypro Plastic, Steel Zinc€2.40
INNOVATIVE COMPONENTS 3GDL5 Three Prong Knob 1 1/4-20 2 In | AC9FPN 3GDL52"3/4"-Polypro Plastic, Steel ZincZincBlackPolypro Plastic, Steel Zinc€2.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3GDL6 Three Prong Knob Thru 1/4-20 2 In
€3.54 /unit