Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3GDJ2 Soft Ball Knob 1 3/4 Inch 3/8-16 1 7/8 In | AC9FNQ

INNOVATIVE COMPONENTS 3GDJ2 Soft Ball Knob 1 3/4 Inch 3/8-16 1 7/8 In

Item: AC9FNQ Model: 3GDJ2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoft Touch Ball Knob
Base Dia.1"
ColorBlack
Diameter1 7/8"
FinishZinc Plated
Insert MaterialSteel, Zinc
Knob ColorBlack
Knob MaterialPolypro, Steel Zinc, TPE
Length1 3/4"
MaterialSteel
StyleSoft Touch Universal Ball
Tap TypeBlind Hole
Thread Size3/8"-16
FeaturesNo Slip Grip
Knob Diameter1.88"
Knob TypeBall
Measurement SystemInch
Mounting TypeLocknut
Overall Height1"
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)15.24
HS code3926902500
Country of OriginUS

Product Variants

ProductModelDiameterBase Dia.Insert MaterialMaterialTap TypeKnob ColorKnob MaterialPrice
INNOVATIVE COMPONENTS 3GDE4 Soft Ball Knob 1 1/8 Inch 3/8-16 1 1/4 In | AC9FMD 3GDE41 1/4"5/8"SteelSteelBlind HoleBlackPolypro, Steel Zinc, TPE€3.73
INNOVATIVE COMPONENTS 3GDF4 Soft Ball Knob 1 1/4 Inch 3/8-16 1 3/8 In | AC9FMN 3GDF41 3/8"3/4"SteelSteelBlind HoleBlackPolypro, Steel Zinc, TPE€3.50
INNOVATIVE COMPONENTS 3GDG5 Soft Ball Knob 1 3/8 Inch 3/8-16 1 1/2 In | AC9FMZ 3GDG51 1/2"3/4"SteelSteelBlind HoleBlackPolypro, Steel Zinc, TPE€3.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3GDJ2 Soft Ball Knob 1 3/4 Inch 3/8-16 1 7/8 In
€11.31 /unit