Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3GDH3 Uni Ball Knob 1 1/2 Inch 3/8 1/2 M10 | AC9FNG

INNOVATIVE COMPONENTS 3GDH3 Uni Ball Knob 1 1/2 Inch 3/8 1/2 M10

Item: AC9FNG Model: 3GDH3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Ball Knob
Base Dia.3/4"
ColorBlack
Diameter1 5/8"
Hole TypeUniversal Molded
Knob ColorBlack
Knob MaterialNo, Polypro Plastic, Universal Molded Hole
Length1 1/2"
MaterialPolypro Plastic
StyleUniversal Ball
Tap TypeBlind Hole
FeaturesNo Slip Grip
Knob Diameter1.61"
Knob TypeBall
Measurement SystemInch
Mounting TypeSelf Threading Molded Hole
Overall Height1 13/25"
Thread MaterialPlastic
Thread SizeM10, 1/2", 3/8"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)15.24
HS code3926902500
Country of OriginUS

Product Variants

ProductModelDiameterMaterialBase Dia.Tap TypeKnob ColorHole TypePrice
INNOVATIVE COMPONENTS 3GDE8 Uni Ball Knob 1 1/4 Inch 1/4 5/16 M6 M8 | AC9FMH 3GDE81 3/8"Polypro Plastic3/4"Blind HoleBlackUniversal Molded€2.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3GDH3 Uni Ball Knob 1 1/2 Inch 3/8 1/2 M10
€3.31 /unit