Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3GDF7 Ball Knob 1 3/8 Inch 1/4-20 1 1/2 In | AC9FMR

INNOVATIVE COMPONENTS 3GDF7 Ball Knob 1 3/8 Inch 1/4-20 1 1/2 In

Item: AC9FMR Model: 3GDF7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Knob
Base Dia.3/4"
ColorBlack
Diameter1 1/2"
FinishZinc Plated
Insert MaterialZinc
Knob ColorBlack
Knob MaterialPolypro Plastic, Steel Zinc
Length1 3/8"
MaterialPolypro Plastic, Steel Zinc
StyleBall
Tap TypeBlind Hole
Thread Size1/4"-20
FeaturesNo Slip Grip
Knob Diameter1.47"
Knob TypeBall
Measurement SystemInch
Mounting TypeThreaded Insert
Overall Height1 2/5"
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)11.43
HS code3926902500
Country of OriginUS

Product Variants

ProductModelDiameterBase Dia.MaterialTap TypeKnob ColorKnob MaterialInsert MaterialLock MaterialPrice
INNOVATIVE COMPONENTS 3FKL8 Ball Knob 3/4 Inch 1/4-20 3/4 In | AC9CCV 3FKL83/4"3/8"Polypro Plastic, Steel ZincBlind HoleBlackPolypro Plastic, Steel Zinc-Zinc€1.47
INNOVATIVE COMPONENTS 3FKN3 Ball Knob 7/8 Inch 1/4-20 1 In | AC9CCZ 3FKN31"5/8"Polypro Plastic, Steel ZincBlind HoleBlackPolypro Plastic, Steel Zinc-Zinc€1.47
INNOVATIVE COMPONENTS 3GDD8 Ball Knob 1 1/8 Inch 1/4-20 1 1/4 In | AC9FLY 3GDD81 1/4"5/8"Polypro Plastic, Steel ZincBlind HoleBlackPolypro Plastic, Steel ZincZinc-€1.33
INNOVATIVE COMPONENTS 3GDE6 Ball Knob 1 1/4 Inch 1/4-20 1 3/8 In | AC9FMF 3GDE61 3/8"3/4"Polypro Plastic, Steel ZincBlind HoleBlackPolypro Plastic, Steel ZincZinc-€1.84
INNOVATIVE COMPONENTS 3GDG9 Ball Knob 1 1/2 Inch 1/4-20 1 5/8 In | AC9FND 3GDG91 5/8"3/4"Polypro Plastic, Steel ZincBlind HoleBlackPolypro Plastic, Steel ZincZinc-€1.61
INNOVATIVE COMPONENTS 3GDH8 Ball Knob 1 3/4 Inch 1/4-20 1 7/8 In | AC9FNM 3GDH81 7/8"1"Polypro Plastic, Steel ZincBlind HoleBlackPolypro Plastic, Steel ZincZinc-€3.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3GDF7 Ball Knob 1 3/8 Inch 1/4-20 1 1/2 In
€2.36 /unit