Flat Shipping

Flat Shipping at €24.99 + VAT

INNOTEX HINNO374 Fire Hood, Nomex/Lenzing, Deluxe, 20 Inch Length, Black | CR4QBE

INNOTEX HINNO374 Fire Hood, Nomex/Lenzing, Deluxe, 20 Inch Length, Black

Item: CR4QBE Model: HINNO374Cross Ref: 45KG06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hood
Atpv RatingNot Rated
ColorBlack
Length20"
MaterialNomex
SizeUniversal
StyleDeluxe
Fabric Weight8 oz.
FeaturesDouble-Needle Bound Bottom Seam, Enhances Comfort, Enhances Durability, Heavy Duty 1/2" Elastic, Keeps Snug Fit Around SCBA Mask, Sewn with Nomex Thread, Thinner Seams Compared to Most Competition
StandardsNFPA 2018 EDITION

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialStyleAtpv RatingFabric WeightSizeHazard Risk Category (hrc)Hazard Risk CategoryPrice
INNOTEX HINNO311 Fire Hood Narrow 18 Inch Natural | AD3TXM 40P393 HINNO311NaturalLenzing, NomexFittedNot Rated---Not Applicable€50.75
INNOTEX HINNO313 Fire Hood Narrow 18 Inch Natural | AD3TXN 40P394 HINNO313NaturalNomexFittedNot Rated8 oz.-NNot Applicable€59.92
INNOTEX HINNO331 Fire Hood Regular 21 Inch Natural | AD3TXP 40P402 HINNO331NaturalLenzing, NomexRegularNot Rated---Not Applicable€60.31
INNOTEX HINNO333 Fire Hood Regular 21 Inch Natural | AD3TXQ 40P403 HINNO333NaturalNomexRegularNot Rated---Not Applicable€68.33
INNOTEX HINNO337 Fire Hood Regular 21 Inch Gold | AD3TXR 40P405 HINNO337GoldPBIRegularNot Rated6 oz.-NNot Applicable€77.25
INNOTEX HINNO371 Fire Hood Deluxe 21 Inch Natural | AD3TXT 40P406 HINNO371NaturalNomex, LenzingDeluxeNot Rated8 oz.-NNot Applicable€71.63
INNOTEX HINNO373 Fire Hood Deluxe 21 Inch Natural | AD3TXU 40P407 HINNO373NaturalNomexDeluxeNot Rated---Not Applicable€78.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOTEX HINNO374 Fire Hood, Nomex/Lenzing, Deluxe, 20 Inch Length, Black
€95.10 /unit