Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND 7152 Impact Wrench, 1/2 Inch Drive Size, 20V, 100 Watt

INGERSOLL-RAND W7152 Impact Wrench, 1/2 Inch Drive Size, 20V, 100 Watt

Item: BT6YPN Model: W7152Cross Ref: 493F28
Limited Availability
€556.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Wrench
ColorBlue And Black
Drive Size1/2"
Max. Torque1500 lbs.-ft.
Rpm0-1900 RPM
Voltage20V DC
Wattage100 W
Battery Series20V Lithium Ion Battery
Breakaway Torque1500 lbs.-ft.
Brushless MotorBrushless
Case IncludedCase Included
Clutch StyleImpact
Drive ShapeSquare
Drive StyleStandard
Drive TypeStandard
Fastening Torque1000 lbs.-ft.
FeaturesVariable Switch with Brake
Free Speed1900 RPM
Handle MaterialComposite
Handle TypePistol Grip
Head Height8 1/8"
Head Width3 1/4"
Housing MaterialSteel
Impact RatedImpact Rated
Impact Sound Level - Maximum107 dB
Impact Sound Level - Minimum96 dB
IncludesSocket Retaining Ring
Includes BatteryTool Only
Lock-off SwitchNo Lock Off Switch
Number Of Batteries Included0
Number Of Chargers Included0
Overall Length9 1/4"
Power SourceCordless
Reaction BarNo Reaction Bar
Retainer TypeFriction Ring
StandardsCSA CERTIFIED, UL LISTED
Tool StyleCompact
Tool Weight6 lbs.
Wireless Tool TrackingNo

Shipping Info:

Ship weight (kg) 1.44
Ship length (cm)23.5
Country of OriginCN

Product Details:

Ingersoll Rand W7152 impact wrench helps efficiently tighten or loosen a nut, bolt or other fastener with high torque output. It is used in automotive repair, construction, manufacturing and maintenance tasks. This wrench offers quick and powerful fastening capabilities.

Features:

  • Ingersoll Rand W7152 impact wrench features a powerful brushless motor and impact mechanism for optimal power-to-weight ratio.
  • It has an IQV power control system (with four modes) offering versatility in various applications.
  • This impact wrench offers protection from everyday abuse with a steel-reinforced frame and impact-resistant housing.
  • It has a 360-degree shadowless task light for improved visibility and accessibility.
  • This Ingersoll Rand W7152 impact wrench further features a variable-speed switch with an electronic brake for maximum control and safety.

Frequently Asked Questions:

Q. What is the difference between a torque multiplier and an impact wrench?

A. A torque multiplier is a hand-operated tool that provides precise torque control. An impact wrench, on the other hand, uses high-impact forces to apply torque rapidly, making it suitable for tasks like removing lug nuts on vehicle wheels

Q. What safety precautions should I take when using an impact wrench?

A.

  • Wear appropriate personal protective equipment (PPE), including safety glasses, gloves and hearing protection.
  • Secure workpieces to prevent movement during operation.
  • Inspect the tool for damage or wear before use.
  • Use only impact-rated sockets and accessories.
  • Maintain a stable stance while operating the tool.
  • Grip the impact wrench firmly with both hands.
  • Be mindful of surroundings and potential hazards.
  • Disconnect the power source when the tool is not in use.
  • Stop operating the tool if feeling fatigued or tired.

Q. What are the factors to consider while choosing this impact wrench?

A. Major factors include torque output, power source, size and weight, speed settings, durability, brand reputation, price, accessories and features.

Q. How to maintain an air impact wrench?

A.

  • Do regular checks of vibration and speed.
  • Avoid breathing or exposure to hazardous dust while using the tool.
  • Use proper cleaning solvents to clean parts in a well-ventilated area.
  • Do not remove any labels. However, make sure to replace any damaged labels.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND W7152 Impact Wrench, 1/2 Inch Drive Size, 20V, 100 Watt
€556.36 /unit