Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND RTC010-1C Rotating Tool Holder, Aluminum, 1 Inch To 1 5/8 Inch, 4 1/4 Inch Overall Length | CR4PYG

INGERSOLL-RAND RTC010-1C Rotating Tool Holder, Aluminum, 1 Inch To 1 5/8 Inch, 4 1/4 Inch Overall Length

Item: CR4PYG Model: RTC010-1CCross Ref: 10L063
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€521.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
For Use WithMfr. No. QTA010
MaterialAluminum
Overall Height3/4"
Overall Length4 1/4"
Overall Width3"
Tool Dia. Range1" to 1 5/8"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)1.91
Ship length (cm)10.8
Ship width (cm)7.62
Country of OriginFR

Product Variants

ProductModelOverall WidthTool Dia. RangeMaterialPrice
INGERSOLL-RAND PTC040-1C Pistol Grip Tool Holder, Aluminum, 1 1/8 Inch To 2 Inch, 6 Inch Overall Length | CR4PYA PTC040-1C8"1 1/8" to 2"Aluminum€455.10
INGERSOLL-RAND PTC010-1C Pistol Grip Tool Holder, Aluminum, 1 Inch To 1 5/8 Inch, 5 Inch Overall Length | CR4PYB PTC010-1C2 1/2"1" to 1 5/8"Aluminum€345.81
INGERSOLL-RAND ATC100-1C Right Angle Tool Holder, Aluminum, 1 1/8 Inch To 2 Inch, 3 Inch Overall Length | CR4PYC ATC100-1C3"1 1/8" to 2"Aluminum€450.05
INGERSOLL-RAND ATC040-1C Right Angle Tool Holder, Aluminum, 1 1/8 Inch To 2 Inch, 3 Inch Overall Length | CR4PYD ATC040-1C3"1 1/8" to 2"Aluminum€324.38
INGERSOLL-RAND RTC040-1C Rotating Tool Holder, Aluminum, 1 1/8 Inch To 2 Inch, 4 3/4 Inch Overall Length | CR4PYF RTC040-1C3 1/2"1 1/8" to 2"Aluminum€540.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND RTC010-1C Rotating Tool Holder, Aluminum, 1 Inch To 1 5/8 Inch, 4 1/4 Inch Overall Length
€521.70 /unit