INGERSOLL-RAND RS30i-A125/230 3-Phase 40 HP Rotary Screw Air Compressor | CD2LWY 53RU34

INGERSOLL-RAND RS30i-A125/230 3-Phase 40 HP Rotary Screw Air Compressor

Item: CD2LWY Model: RS30i-A125/230Cross Ref: 53RU34
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€29,649.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Screw Air Compressor
Ambient Temp. Range+36°F to +115°F
Dba @ 3 Feet69 dBA
Duty CycleContinuous
Free Air Cfm @ Max. Pressure184 CFM
Full Load Amps122A
Hp40 hp
Input Voltage230V DC
Max. Pressure125 psi
Overall Depth42"
Overall Height61"
Overall Length77"
Phase3
Current Rating122A
Enclosure TypeTotally Enclosed
Free Air Flow Rate @ Maximum Pressure184 CFM
Maximum Operating Pressure125 psi
Maximum Speed1800 RPM
Outlet GenderFemale
Outlet TypeNPT
Output Power40 hp
Pump TypeRotary Screw
Sound Level69 dbA
Tank StyleTankless

Shipping Info:

Ship weight (kg) 470.25
Ship height (cm)154.94
Ship length (cm)195.58
Ship width (cm)106.68
Country of OriginUS

Product Variants

ProductModelInput VoltageFree Air Cfm @ Max. PressureFull Load AmpsHpPhaseOverall DepthOverall HeightOverall LengthPrice
INGERSOLL-RAND RS30i-A125/460 3-Phase 40 HP Rotary Screw Air Compressor | CD2LWZ 53RU35 RS30i-A125/460460V DC184 CFM61A40 hp342"61"77"€25,416.82
RFQ
INGERSOLL-RAND RS37i-A125/230 3-Phase 50 HP Rotary Screw Air Compressor | CD2LXA 53RU40 RS37i-A125/230230V DC220 CFM139A50 hp342"61"77"€28,529.35
RFQ
INGERSOLL-RAND RS37i-A125/460 3-Phase 50 HP Rotary Screw Air Compressor | CD2LXB 53RU41 RS37i-A125/460460V DC220 CFM70A50 hp342"61"77"€30,737.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND RS30i-A125/230 3-Phase 40 HP Rotary Screw Air Compressor
€29,649.30 /unit