INGERSOLL-RAND RS18I-A115-TAS-230 Rotary Screw Air Compressor, Horizontal, 25 Hp, 106 Cfm, 120 Gal Tank, 230V AC | CR4PTM

INGERSOLL-RAND RS18I-A115-TAS-230 Rotary Screw Air Compressor, Horizontal, 25 Hp, 106 Cfm, 120 Gal Tank, 230V AC

Item: CR4PTM Model: RS18I-A115-TAS-230Cross Ref: 499G53
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Screw Air Compressor
Air Dryer IncludedYes
Current Rating81A
Duty CycleContinuous
Enclosure RatingNEMA 4, IP55
Enclosure TypeTotally Enclosed
Free Air Cfm @ Max. Pressure106 CFM
Frequency60 Hz
Input Voltage230V AC
Life Expectancy8000 hrs.
Max. Operating Pressure118 psi
Max. Speed1775 RPM
Number Of Stages2
Outlet GenderFemale
Outlet Size1"
Outlet TypeNPT
Overall Depth31 1/2"
Overall Height78"
Overall Length75 2/5"
PhaseThree
Power Output25 hp
Pump TypeRotary Screw
Sound Level74 dBA
Tank Size120 gal.
Tank StyleHorizontal
Free Air Flow Rate @ Maximum Pressure106 CFM
Maximum Operating Pressure118 psi
Maximum Speed1775 RPM
Output Power25 hp

Shipping Info:

Ship weight (kg) 900
Ship height (cm)198.12
Ship length (cm)191.52
Ship width (cm)80.01
Country of OriginUS

Product Variants

ProductModelTank StylePower OutputMax. Operating PressureInput VoltageTank SizeFree Air Cfm @ Max. PressureOverall DepthOverall HeightPrice
INGERSOLL-RAND RS15I-A115-TAS-208 Rotary Screw Air Compressor, Horizontal, 20 Hp, 86 Cfm, 120 Gal Tank, 208V AC | CR4PTF RS15I-A115-TAS-208Horizontal20 hp118 psi208V AC120 gal.86 CFM31 1/2"78"€29,211.69
RFQ
INGERSOLL-RAND RS15I-A115-TAS-230 Rotary Screw Air Compressor, Horizontal, 20 Hp, 86 Cfm, 120 Gal Tank, 230V AC | CR4PTG RS15I-A115-TAS-230Horizontal20 hp118 psi230V AC120 gal.86 CFM31 1/2"78"€28,295.04
RFQ
INGERSOLL-RAND RS15I-A125-208 Rotary Screw Air Compressor, Horizontal, 20 Hp, 88 Cfm, 120 Gal Tank, 208V AC | CR4PTH RS15I-A125-208Horizontal20 hp125 psi208V AC120 gal.88 CFM31 1/2"78"-
RFQ
INGERSOLL-RAND RS15I-A125-230 Rotary Screw Air Compressor, Horizontal, 20 Hp, 88 Cfm, 120 Gal Tank, 230V AC | CR4PTJ RS15I-A125-230Horizontal20 hp125 psi230V AC120 gal.88 CFM31 1/2"78"-
RFQ
INGERSOLL-RAND RS15I-A125-460 Rotary Screw Air Compressor, Horizontal, 20 Hp, 88 Cfm, 120 Gal Tank, 460V AC | CR4PTK RS15I-A125-460Horizontal20 hp125 psi460V AC120 gal.88 CFM31 1/2"78"€24,113.19
RFQ
INGERSOLL-RAND RS18I-A115-TAS-208 Rotary Screw Air Compressor, Horizontal, 25 Hp, 106 Cfm, 120 Gal Tank, 208V AC | CR4PTL RS18I-A115-TAS-208Horizontal25 hp118 psi208V AC120 gal.106 CFM31 1/2"78"€31,229.67
RFQ
INGERSOLL-RAND RS18I-A115-TAS-460 Rotary Screw Air Compressor, Horizontal, 25 Hp, 106 Cfm, 120 Gal Tank, 460V AC | CR4PTN RS18I-A115-TAS-460Horizontal25 hp118 psi460V AC120 gal.106 CFM31 1/2"78"€31,229.67
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND RS18I-A115-TAS-230 Rotary Screw Air Compressor, Horizontal, 25 Hp, 106 Cfm, 120 Gal Tank, 230V AC