INGERSOLL-RAND R5.5I-A125/80-200-3 Rotary Screw Air Compressor 80 Gallon 26.6A | AH9KPZ 40AY72

INGERSOLL-RAND R5.5I-A125/80-200-3 Rotary Screw Air Compressor 80 Gallon 26.6A

Item: AH9KPZ Model: R5.5I-A125/80-200-3Cross Ref: 40AY72
In Stock

Get it by Tuesday, Jun 17

€12,744.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Screw Air Compressor
Ambient Temp. Range+35°F to +104°F
Dba @ 3 Feet69 dBA
Duty CycleContinuous
Fnpt Outlet Size3/4"
Free Air Cfm @ Max. Pressure246 CFM
Full Load Amps26.6A
Hp7 1/2 hp
Max. Pressure125 psi
Motor Speed3550 RPM
Overall Depth28"
Overall Height68"
Overall Length68"
Phase3
Tank Size80 gal.
Tank TypeHorizontal
Air Dryer IncludedNo
Current Rating26.6A
Enclosure TypeTotally Enclosed
Free Air Flow Rate @ Maximum Pressure27.5 CFM
Frequency60 Hz
Input Voltage200V AC
Maximum Operating Pressure125 psi
Maximum Speed3550 RPM
Outlet GenderFemale
Outlet Size3/4"
Outlet TypeNPT
Output Power7 1/2 hp
Pump TypeRotary Screw
Sound Level69 dbA
StandardsASME APPROVED
Tank StyleHorizontal

Shipping Info:

Ship weight (kg) 418.95
Ship height (cm)119.38
Ship length (cm)96.52
Ship width (cm)68.58
Country of OriginUS

Product Details:

    • ASME Tank : Yes
    • Air Dryer Included : No

Product Variants

ProductModelTank SizeInput VoltageFree Air Cfm @ Max. PressureOverall HeightOverall LengthMotor SpeedFull Load AmpsPhasePrice
INGERSOLL-RAND R11I-A135-TAS/120-200-3 Rotary Screw Air Compressor 80 Gallon 58.3A | AH9KPF 40AY54 R11I-A135-TAS/120-200-3120 gal.-116 CFM72"72"3550 RPM58.3A3€19,310.58
RFQ
INGERSOLL-RAND R5.5I-A125/80-230-3 Rotary Screw Air Compressor 24.0A | AH9KPG 40AY55 R5.5I-A125/80-230-380 gal.240V DC27.5 CFM68"68"3550 RPM-3€12,384.97
INGERSOLL-RAND R7.5I-A135-TAS/80-230-3 Rotary Screw Air Compressor 80 Gallon 38.0A | AH9KPJ 40AY57 R7.5I-A135-TAS/80-230-380 gal.240V DC98 CFM68"68"3550 RPM38A3€18,344.39
RFQ
INGERSOLL-RAND R4I-A125/80-230-3 Rotary Screw Air Compressor 80 Gallon 17.0A | AH9KPK 40AY58 R4I-A125/80-230-380 gal.240V DC197 CFM68"68"3570 RPM17A3€10,815.45
INGERSOLL-RAND R7.5I-A135-TAS/80-200-3 Rotary Screw Air Compressor 80 Gallon 41.8A | AH9KPQ 40AY63 R7.5I-A135-TAS/80-200-380 gal.-98 CFM68"68"3550 RPM41.8A3€18,160.96
RFQ
INGERSOLL-RAND R5.5I-A135-TAS/80-200-3 Rotary Screw Air Compressor 80 Gallon 33.8A | AH9KPR 40AY64 R5.5I-A135-TAS/80-200-380 gal.-211 CFM68"68"3550 RPM33.8A3€15,688.45
RFQ
INGERSOLL-RAND R11I-A135-TAS/120-230-3 Rotary Screw Air Compressor 53.0A | AH9KPU 40AY66 R11I-A135-TAS/120-230-3120 gal.240V DC116 CFM72"72"3550 RPM53A3€19,310.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND R5.5I-A125/80-200-3 Rotary Screw Air Compressor 80 Gallon 26.6A
€12,744.75 /unit