Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND QP1T15S1TD Screwdriver, 1/4 Inch Size, Industrial Duty, 2.5 In-Lb To 20 In-Lb, 500 Rpm Free Speed | CR4PWP

INGERSOLL-RAND QP1T15S1TD Screwdriver, 1/4 Inch Size, Industrial Duty, 2.5 In-Lb To 20 In-Lb, 500 Rpm Free Speed

Item: CR4PWP Model: QP1T15S1TDCross Ref: 436P49
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,132.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Air Consumption16 CFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Pressure90 psi
ApplicationFastening Applications Involving Plastics, Composites And Metals That Require Precise Torque Control
Clutch Setting LocationInternal
Clutch TypeAdjustable Shut Off
Drive Size1/4"
Duty RatingIndustrial
Exhaust LocationRear
Free Speed1500 RPM
Handle MaterialComposite
Handle TypePistol Grip
Hex Bit1/4"
Housing MaterialAluminum
Max. Torque20 lbs.-in.
Min. Hose Size1/4"
Min. Torque2.5 lbs.-in.
Noise Level75 dBA
Number Of Speed Settings1
Overall Height2 3/4"
Overall Length9 1/2"
Overall Width2 5/8"
Power SourceAir Power
ReversibleYes
Side To Center3/5"
Throttle TypeTrigger
Tool Weight2.65 lbs.
Torque Range2.5 lbs.-in. to 20 lbs.-in.
Variable SpeedYes
Vibration Level2.5 m/sq. sec.
Air Inlet1/4" NPT

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)6.99
Ship length (cm)24.13
Ship width (cm)6.68
Country of OriginUS

Product Variants

ProductModelOverall LengthDrive SizeHandle MaterialHandle TypeFree SpeedMax. TorqueThrottle TypeTorque RangePrice
INGERSOLL-RAND 41PP25TSQ4 Screwdriver, 1/4 Inch Size, Industrial Duty, 0 In-Lb To 45.1 In-Lb, 2, 500 Rpm Free Speed | CR4PVD 41PP25TSQ47 1/4"1/4"RubberPistol Grip2500 RPM45.1 lbs.-in.Trigger0 lbs.-in. to 45.1 lbs.-in.€1,701.45
INGERSOLL-RAND 41PC17TSQ4 Screwdriver, 1/4 Inch Size, Industrial Duty, 10 In-Lb To 53 In-Lb, 700 Rpm Free Speed | CR4PVE 41PC17TSQ49 3/8"1/4"RubberPistol Grip1700 RPM53 lbs.-in.Trigger10 lbs.-in. to 53 lbs.-in.€1,957.37
INGERSOLL-RAND 41SC10LTQ4 Screwdriver, 1/4 Inch Size, Industrial Duty, 10 In-Lb To 80 In-Lb000 Rpm Free Speed | CR4PVF 41SC10LTQ410 7/8"1/4"RubberInline1000 RPM80 lbs.-in.Lever10 lbs.-in. to 80 lbs.-in.€1,953.49
INGERSOLL-RAND 41SA8PSQ4 Screwdriver, 1/4 Inch Size, Industrial Duty, 15 In-Lb To 100 In-Lb, 800 Rpm Free Speed | CR4PVG 41SA8PSQ410 7/8"1/4"RubberInline800 RPM100 lbs.-in.Push To Start15 lbs.-in. to 100 lbs.-in.€2,283.85
INGERSOLL-RAND 41SA8LPQ4 Screwdriver, 1/4 Inch Size, Industrial Duty, 15 In-Lb To 100 In-Lb, 800 Rpm Free Speed | CR4PVH 41SA8LPQ410 7/8"1/4"RubberInline800 RPM100 lbs.-in.Lever And Push To Start15 lbs.-in. to 100 lbs.-in.€2,863.10
INGERSOLL-RAND 41SA25PSQ4 Screwdriver, 1/4 Inch Size, Industrial Duty, 15 In-Lb To 40 In-Lb, 2, 500 Rpm Free Speed | CR4PVJ 41SA25PSQ410 7/8"1/4"RubberInline2500 RPM40 lbs.-in.Push To Start15 lbs.-in. to 40 lbs.-in.€2,108.99
INGERSOLL-RAND 41SA17PSQ4 Screwdriver, 1/4 Inch Size, Industrial Duty, 15 In-Lb To 60 In-Lb, 700 Rpm Free Speed | CR4PVK 41SA17PSQ410 7/8"1/4"RubberInline1700 RPM60 lbs.-in.Push To Start15 lbs.-in. to 60 lbs.-in.€2,026.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND QP1T15S1TD Screwdriver, 1/4 Inch Size, Industrial Duty, 2.5 In-Lb To 20 In-Lb, 500 Rpm Free Speed
€2,132.06 /unit