Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND QA6AALS070NP43S08 Nutrunner, 1/2 Inch Square Drive Size, Friction Ring, 51.6 ft-lb Fastening Torque | CN8QWG

INGERSOLL-RAND QA6AALS070NP43S08 Nutrunner, 1/2 Inch Square Drive Size, Friction Ring, 51.6 ft-lb Fastening Torque

Item: CN8QWG Model: QA6AALS070NP43S08Cross Ref: 436P36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5,944.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFriction Ring
Air Consumption36 CFM
Air Inlet Size3/8"
Air Inlet TypeNPT
Air Pressure90 psi
Clutch StyleSlip Clutch, Shut Off
Drive Size1/2"
Drive TypeSquare
Duty RatingGeneral
Exhaust LocationTop
Fastening Torque51.6 lbs.-ft.
FeaturesAdjustable Shutoff
Free Speed225 RPM
Handle MaterialAluminum, Steel
Handle TypeRight Angle
Head Height1 3/4"
Head Width1 3/4"
Housing MaterialAluminum, Steel
Max. Air Pressure90 psi
Max. Torque51.6 lbs.-ft.
Min. Air Pressure83 psi
Min. Hose Size1/2"
Noise Level83 dBA
Overall Length16 5/8"
Power SourceAir Power
Reaction BarNo
Retainer TypeFriction Ring
ReversibleYes
Side To Center7/8"
Throttle TypeLever
Torque Range25.8 lbs.-ft. to 51.6 lbs.-ft.
Vibration LevelLess Than 2.5 m/sq. sec.
Air Inlet3/8" NPT
StandardsALL GOV. STANDARD AND FDA CERTIFIED
Tool Weight5.1 lbs.

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)2.54
Ship length (cm)42.24
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelOverall LengthAir ConsumptionAir Inlet SizeDrive SizeExhaust LocationFastening TorqueFree SpeedHandle TypePrice
INGERSOLL-RAND AG210-578A Bevel Gear Nut | CH9RDV AG210-578A--------€41.99
INGERSOLL-RAND LG2-428 Nut | CJ2XQD LG2-428--------€3.67
INGERSOLL-RAND LE2-85 Spindle Bearing Nut | CJ3MFB LE2-85--------€28.16
INGERSOLL-RAND 301-699 Nut | CN8MGY 301-699--------€15.35
INGERSOLL-RAND QA8ASLS040NP41S08 Nutrunner, 1/2 Inch Square Drive Size, Friction Ring, 29.5 ft-lb Fastening Torque, Side | CN8PKZ QA8ASLS040NP41S0819 3/4"46 CFM3/8"1/2"Side29.5 lbs.-ft.600 RPMIn Line€5,525.05
INGERSOLL-RAND QA4AALS055NP35S08 Nutrunner, 1/2 Inch Square Drive Size, Friction Ring, 40.6 ft-lb Fastening Torque | CN8PLA QA4AALS055NP35S0816 3/8"27 CFM1/4"1/2"Top40.6 lbs.-ft.200 RPMRight Angle€4,897.13
INGERSOLL-RAND QA8ASLS055NP41S08 Nutrunner, 1/2 Inch Square Drive Size, Friction Ring, 40.6 ft-lb Fastening Torque, Side | CN8PLB QA8ASLS055NP41S0819 3/4"46 CFM3/8"1/2"Side40.6 lbs.-ft.470 RPMIn Line€5,525.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND QA6AALS070NP43S08 Nutrunner, 1/2 Inch Square Drive Size, Friction Ring, 51.6 ft-lb Fastening Torque
€5,944.95 /unit