INGERSOLL-RAND PD15A-AAS-CCC | BP7BEX

INGERSOLL-RAND PD15A-AAS-CCC Double Diaphragm Pump, FNPT, Hytrel/, 1/2in, 123gpm

Item: BP7BEX Model: PD15A-AAS-CCCCross Ref: 55HE82
Limited Availability
€3,155.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Inlet1/2" NPT
Center Section MaterialAluminum
Check Seat MaterialHytrel
Diaphragm MaterialHytrel
Display Qty1
Flow Rate @ 120 Psi123 GPM
Fluid Discharge Connection3" NPTF
Fluid Intake Connection3" NPTF
For Use With Potable SystemsYes
Housing MaterialAluminum
Manifold ConnectionMultiport
Max. Discharge Pressure120 psi
Max. Feet Of Head14 ft.
Max. Flow Rate122 GPM
Max. Media Temperature150°F
Max. Solid Dia.1/4"
Overall Height19 3/5"
Overall Length14.9"
Overall Width14"
Power SourceAir
PrimingSelf Priming
Pump Assembly TypeBolt
SeriesEXP Series
Series FamilyPD15
Valve MaterialHytrel
Valve TypeBall

Shipping Info:

Ship weight (kg) 26.55
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND PD15A-AAS-CCC Double Diaphragm Pump, FNPT, Hytrel/, 1/2in, 123gpm
€3,155.15 /unit