INGERSOLL-RAND PD10A-AAP-CCC | BP6NZL

INGERSOLL-RAND PD10A-AAP-CCC Diaphragm Pump, Cast Iron, 1/2 Inch Fluid Connection Size

Item: BP6NZL Model: PD10A-AAP-CCCCross Ref: 60UG60
Limited Availability
€2,302.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Consumption50 SCFM
Air Inlet1/4" NPT
Center Section MaterialAluminum
Check Seat MaterialHytrel
Chemical CompatibilityAlcohol, Diesel Exhaust Fluid, Oils, Water
Diaphragm MaterialHytrel
Display Qty1
Flow Rate @ 100 Psi48 GPM
Flow Rate @ 120 Psi54.5 GPM
Flow Rate @ 40 Psi29 GPM
Flow Rate @ 50 Psi35.8 GPM
Flow Rate @ 60 Psi39.8 GPM
Flow Rate @ 70 Psi42.5 GPM
Flow Rate @ 80 Psi45.25 GPM
Flow Rate @ 90 Psi46.9 GPM
Fluid Discharge Connection1/2" NPTF
Fluid Intake Connection1/2" NPTF
For Use With Potable SystemsNo
Housing MaterialCast Iron
Manifold ConnectionSingle Port
Manifold Connection TypeNPT
Manufacturers Warranty Length5 yrs.
Max. Discharge Pressure120 psi
Max. Feet Of Head289 ft.
Max. Flow Rate54.5 GPM
Max. Media Temperature180°F
Max. Solid Dia.0.13"
Max. Viscosity40000 cPS
Media Discharge LocationCenter, Side
Media Intake LocationCenter, Side
Min. Media Temperature-20°F
Mounting Hardware MaterialSteel
Nameplate VoltageN
Npshr38 ft.
Overall Height12 2/5"
Overall Length12.3"
Overall Width11"
Power SourceAir
PrimingSelf Priming
Pump Assembly TypeBolt
Rated Air Pressure120 psi
SeriesPX10X Series
Series FamilyEXP
Valve MaterialHytrel
Valve TypeBall

Shipping Info:

Ship weight (kg) 12.8475
Ship height (cm)31.5
Ship length (cm)31.24
Ship width (cm)27.94
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND PD10A-AAP-CCC Diaphragm Pump, Cast Iron, 1/2 Inch Fluid Connection Size
€2,302.74 /unit